Shop All Gas Welding Outfits
Victor
Gas Welding Outfit, G150 Series, Acetylene, Welds Up To 1/4 in
Mfr # 0384-0943
Zoro # G5099136
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series G150
- Cuts Up To 1/2 in
- Welds Up To 1/4 in
- Gas Service Acetylene
- Supply Pressure Gauge 3000 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0384-0943
- Zoro # G5099136
- UPC # 716352593670
- Country of Origin Mexico
- Category Gas Welding Outfits
Dimensions
Gauge Size | 1-1/2" |
Hose Fitting Size | A |
Hose Length | 12.5 ft |
Description
Gas Welding Outfit, Compatible Fuel Type Acetylene, Kit Series G150, Torch Handle Model J-28, Cutting Tip Manufacturer Part Number 1-3-101, Cutting Attachment Manufacturer Part Number CA1350, Head Angle 90 Degrees , Heating Nozzle Manufacturer Part Number VMA-1-15, Welding and Brazing Tip Manufacturer Part Number 0-W-1, 2-W-1, Regulator CGA Number (Fuel) CGA 200, Regulator CGA Number (Oxygen) CGA 540, Hose Fitting Size A, Hose Length 12.5 ft, Product Type Portable Combination Torch & Tip Kit
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD E11018M 5/32 x 10Lb. Box priced per pound Vac Pack, AWS A5.5, CTD Elec (SE11018M156-10)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 44 lb (ED021276)
- BLUE DEMON Rod Storage Tube, 3"X 14"Red (RST-14-RED)
- POWERWELD 1/4" Single Line Oxygen Hose, Bulk (14OX)
- VICTOR Gas Welding Outfit, EDGE Series, Oxygen and Acetylene, Welds Up To 3 in (0384-2131)
- VICTOR Cutting Outfit, Cutter EDGE 2.0 Series, Acetylene (0384-2121)
- VICTOR Gas Welding Outfit, EDGE Series, Oxygen and Acetylene, Welds Up To 1/4 in (0384-2125)
- VICTOR Cutting Outfit, Journeyman EDGE 2.0 Series, Acetylene, Welds Up To 3 in (0384-2100)
- VICTOR Cutting Outfit, Journeyman II EDGE 2.0 Series, Acetylene, Welds Up To 3 in (0384-2110)
- VICTOR Cutting And Welding Outfit, Journeyman Series, Acetylene (0384-0807)
- SMITH EQUIPMENT Welding And Cutting Tote, Tag-A-Long Series, Acetylene, Welds Up To 1/8 in (TL-500)
- Victor Gas Welding Outfits