Shop All Gas Welding Outfits
Victor
Gas Welding Outfit, EDGE Series, Oxygen and Acetylene, Welds Up To 1/4 in
Mfr # 0384-2125
Zoro # G6568499
original price:
$469.38
8% off
new price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series EDGE
- Cuts Up To 6 in
- Welds Up To 1/4 in
- Gas Service Oxygen and Acetylene
- Cutting Attachment CA1350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0384-2125
- Zoro # G6568499
- UPC # 716352603935
- Country of Origin Mexico
- Category Gas Welding Outfits
Dimensions
Hose Length | 12.5 ft |
Hose Fitting Size | B |
Description
Gas Welding Outfit, Compatible Fuel Type Acetylene, Kit Series Performer Edge 2.0, Torch Handle Model WH100FC, Cutting Tip Manufacturer Part Number 0-3-101, Cutting Attachment Manufacturer Part Number CA1350, Head Angle 90 Degrees , Heating Nozzle Manufacturer Part Number 4-MFA-1, Welding and Brazing Tip Manufacturer Part Number 0-W-1, Regulator CGA Number (Fuel) CGA 510, Regulator CGA Number (Oxygen) CGA 540, Hose Fitting Size B, Hose Length 12.5 ft, Product Type Combination Torch & Tip Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Auto Darkening Filter 2.8" x 4.2", Shade 5, 8-13 (06-0000-30i-KIT)
- JACKSON SAFETY Rebel™ Series - Welding/Goggle Masks (46200)
- POWERWELD Glass Filter Plate, 2" x 4-1/4", Shade #6 (MP2H6)
- JACKSON SAFETY 3in1 ADF Cartridge DigAutoDark Weld Grind Torch Mode (16622)
- VICTOR Gas Welding Outfit, EDGE Series, Oxygen and Acetylene, Welds Up To 1/4 in (0384-2126)
- VICTOR Gas Welding Outfit, G150 Series, Acetylene, Welds Up To 1/4 in (0384-0943)
- VICTOR Cutting Outfit, Journeyman II EDGE 2.0 Series, Propylene (0384-2113)
- VICTOR Cutting Outfit, Journeyman II EDGE 2.0 Series, Natural Gas, Propane (0384-2112)
- VICTOR Gas Welding Outfit, EDGE Series, Oxygen and Acetylene, Welds Up To 3 in (0384-2130)
- VICTOR Cutting Outfit, Journeyman Select EDGE 2.0 Series, Natural Gas, Propane (0384-2088)
- UNIWELD Welding And Cutting Outfit, Cap'n Hook Series, Acetylene (K22P-TU)
- Victor Gas Welding Outfits