Shop All Gas Welding Outfits
Victor
Gas Welding Outfit, EDGE Series, Oxygen and Acetylene
Mfr # 0384-2141
Zoro # G6552091
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series EDGE
- Cuts Up To 5 in
- Gas Service Oxygen and Acetylene
- Duty Rating Medium/Standard Duty
- Inlet Connection CGA-540, CGA-510
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Victor
- MFR # 0384-2141
- Zoro # G6552091
- UPC # 716352604000
- Country of Origin Mexico
- Category Gas Welding Outfits
Description
Gas Welding Outfit, Compatible Fuel Type Acetylene, Kit Series Cutter ST900FC Edge, Torch Handle Model ST900FC, Cutting Attachment Manufacturer Part Number ST900FC, Head Angle 90 Degrees , Regulator CGA Number (Fuel) CGA 510, Regulator CGA Number (Oxygen) CGA 540, Product Type Cutting Torch Kit, Torch Style Victor, Application Cutting, Duty Rating Medium/Standard Duty, Number of Brazing and Soldering Tips 0, Number of Cutting Tips 1, Number of Regulators 2, Number of Welding Nozzles 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Carbon Steel, TIG Weld Rod, .063x36", 10lb. (ER70S2-063-10T)
- AMICO ELECTRIC 200A Stick & Lift-TIG DC Welder, 80% Duty Cycle, 100-250V Wide Voltage, Compatible all Electrodes. (ARC-200DC)
- STEINER Welding Screen, 5 ft. H x 6 ft. W (538-5X6)
- SIEVERT Torch Handle, 8 in., Piezo Ignition (3366-97)
- VICTOR Cutting Outfit, Journeyman EDGE 2.0 Series, Acetylene, Welds Up To 3 in (0384-2100)
- VICTOR Cutting Outfit, Cutter EDGE 2.0 Series, Acetylene (0384-2120)
- VICTOR Gas Welding Outfit, G150 Series, Acetylene, Welds Up To 1/4 in (0384-0945)
- VICTOR Cutting Outfit, Journeyman II EDGE 2.0 Series, Propylene (0384-2113)
- VICTOR Gas Welding Outfit, G150 Series, Acetylene, Welds Up To 1/4 in (0384-0948)
- VICTOR Gas Welding Outfit, EDGE Series, Oxygen and Acetylene, Welds Up To 1/4 in (0384-2125)
- UNIWELD Air/Propane Lp Kit, TWISTER Series, Propane (89606)
- Victor Gas Welding Outfits