Shop All Regulators
Victor
Gas Regulator, Two Stage, CGA-580, 10 to 200 psi, Use With: Inert
Mfr # 0780-0943
Zoro # G5986167
product price: $1,248.99
/ea
Free Shipping & Returns
$1,248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Inert
- Stages Two Stage
- Delivery Pressure Range 10 to 200 psi
- Inlet Connection CGA 580
- Outlet Connection 7/8"-14 M RH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0780-0943
- Zoro # G5986167
- UPC # 716352093590
- Country of Origin Mexico
- Category Regulators
Dimensions
Gauge Size | 2 1/2 in |
Body Dia. | 3.56 in |
Overall Length | 8-3/8" |
Inlet Connection Size | 0.965"-14 |
Outlet Connection Size | 7/8"-14 |
Body Diameter | 3.56 in |
Gauge Diameter | 2 1/2 in |
Overall Height | 7.5 in |
Overall Width | 6.75 in |
Overall Depth | 8.63 in |
Description
Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Two Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type T-Handle, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 200 psig, Outlet Connection Gender Male, Outlet Connection Size 7/8 In.-14, Outlet Connection Type UNF, Body Material Brass, Diaphragm Material Stainless Steel, CGA Number CGA 580
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Cutting , Welding Outfit (0384-2699)
- TIG FINGER Weldmonger Heat Shield (WM-TF-1)
- TWECO Nozzle Collar, Stainless Steel, PK5 (16401398)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER4043, 1 lb. (41R367)
- VICTOR Gas Regulator, Single Stage, CGA-510, 2 to 40 psi, Use With: Liquefied Propane (0781-0589)
- VICTOR Heating Nozzle, 1 Piece, Size 15, Acetylene (0323-0262)
- VICTOR Regulators, Single Stage, 1/4 in FNPT, 1 to 90 psi, Use With: Non-Corrosive, Non-Toxic (4000-9739)
- VICTOR Regulators, Single Stage, CGA-580, 1 to 22 psi, Use With: Inert (4000-9485)
- VICTOR Gas Regulator, Single Stage, CGA-590, 5 to 150 psi, Use With: Air (0781-3614)
- VICTOR Gas Regulator, Single Stage, CGA-580, 10 to 200 psi, Use With: Argon, Helium, Nitrogen (0781-0543)
- TURBOTORCH Regulator, Flowmeter, Light-Duty, Nitrogen Gas (0386-0849)
- Victor Regulators