Shop All Regulators
Victor
Gas Regulator, Single Stage, CGA-680, 200 to 3000 psi, Use With: Argon, Nitrogen
Mfr # 0781-1450
Zoro # G7454492
product price: $1,198.99
/ea
Free Shipping & Returns
$1,198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Argon, Nitrogen
- Stages Single Stage
- Regulator Application High Pressure
- Delivery Pressure Range 200 to 3000 psi
- Inlet Connection CGA 680
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0781-1450
- Zoro # G7454492
- UPC # 716352064804
- Country of Origin Mexico
- Category Regulators
Dimensions
Gauge Size | 2 1/2 in |
Overall Length | 6-1/2" |
Outlet Connection Size | 1/4 in |
Overall Depth | 6.25 in |
Inlet Connection Size | 1.045"-14 |
Overall Height | 6.5 in |
Overall Width | 6 in |
Gauge Diameter | 2 1/2 in |
Description
Gas Regulator, Maximum Gauge Outlet Pressure 6,000 psig, Number of Stages Single Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type T-Handle, Inlet Connection Type NGO, Inlet Connection Gender Female, Inlet Connection Size 1.045 In.-14, Outlet Pressure (Maximum) 3,000 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Swagelok, Body Material Brass, Diaphragm Material Brass, CGA Number CGA 680, Application High Pressure
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATO Tip Cleaning Sponge (CS-14M)
- ARC-ZONE Black Custom Anodized Cordless Sharpie DX Adjustable (A-PTGK-DXCL-BBR)
- VICTOR Gas Regulator, Single Stage, CGA-580, 10 to 200 psi, Use With: Argon, Helium, Nitrogen (0781-9134)
- WORTHINGTON BERNZO Micro Flame Butane Torch Kit (WO310360)
- VICTOR Welding Tip, 1 Piece, Size 5, Acetylene (0311-0589)
- VICTOR Cutting Tip, 1 Piece, Size 4, Acetylene (0330-0007)
- VICTOR Heating Nozzle, 1 Piece, Size 10 (0323-0302)
- VICTOR Heating Nozzle, 1 Piece, Size 15 (0323-0304)
- VICTOR Gas Regulator, Single Stage, CGA-540, 5 to 150 psi, Use With: Oxygen (0781-3601)
- VICTOR Regulators, Single Stage, 1/4 in FNPT, 1 to 22 psi, Use With: Non-Corrosive, Non-Toxic (4000-9376)
- VICTOR Gas Regulator, Single Stage, CGA-540, 5 to 125 psi, Use With: Oxygen (0781-0043)
- Victor Regulators