Shop All Regulators
Victor
Gas Regulator, Single Stage, CGA-580, 10 to 200 psi, Use With: Argon, Helium, Nitrogen
Mfr # 0781-9134
Zoro # G7589093
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Argon, Helium, Nitrogen
- Stages Single Stage
- Regulator Application Purging
- Delivery Pressure Range 10 to 400 psi
- Inlet Connection CGA 580
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0781-9134
- Zoro # G7589093
- UPC # 716352119221
- Country of Origin Mexico
- Category Regulators
Dimensions
Gauge Size | 2 in |
Overall Length | 6-1/4"" |
Overall Depth | 4.25 in |
Outlet Connection Size | 1/4"-37 |
Overall Height | 5.1 in |
Gauge Diameter | 2 in |
Overall Width | 6.38 in |
Inlet Connection Size | 0.965"-14 |
Description
Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Single Stage, Compatible Gas Type Nitrogen, Control Type T-Handle, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 400 psi, Outlet Connection Gender Female, Outlet Connection Size 1/4 In.-37, Outlet Connection Type 37 Degrees Flared Tube, Body Material Brass, Diaphragm Material Neoprene, CGA Number CGA 580, Application Purging, Duty Rating Light Duty
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Solid Drive Roll Kit .035" (KP1696-035S)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER70S-2, 1 lb. (41R379)
- BLUE DEMON Aluminum Welding Wire, 1/16"x16lb, Spool (ER4043-063-16)
- VICTOR Gas Regulator, Single Stage, CGA-540, 5 to 125 psi, Use With: Oxygen (0781-3627)
- VICTOR Gas Regulator, Single Stage, CGA-540, 200 to 3000 psi, Use With: Oxygen (0781-1445)
- VICTOR Cutting Tip, 1 Piece, Size 6, Acetylene (0330-0009)
- VICTOR Heating Nozzle, 1 Piece, Size 10 (0323-0302)
- VICTOR Flowmeter, Three Stage, 1/4 in MNPT, 25 psi, Use With: Argon, Helium (1000-0182)
- VICTOR Heating Nozzle, 1 Piece, Size 12, Acetylene (0323-0261)
- VICTOR Gas Regulator, Single Stage, CGA-580, 200 to 3000 psi, Use With: Argon, Helium, Nitrogen (0781-1448)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (KH1016)
- Victor Regulators