Shop All Regulators
Victor
Gas Regulator, Single Stage, CGA-540, 5 to 125 psi, Use With: Oxygen
Mfr # 0781-3627
Zoro # G6570739
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen
- Stages Single Stage
- Delivery Pressure Range 5 to 125 psi
- Inlet Connection CGA 540
- Outlet Connection 9/16"-18 M RH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Victor
- MFR # 0781-3627
- Zoro # G6570739
- UPC # 716352604031
- Country of Origin Mexico
- Category Regulators
Dimensions
Gauge Size | 2 in |
Body Dia. | 3.6 in |
Outlet Connection Size | 9/16"-18 |
Gauge Diameter | 2 in |
Overall Depth | 4 in |
Body Diameter | 3.6 in |
Overall Height | 4 in |
Overall Width | 6 in |
Inlet Connection Size | 0.965"-14 |
Description
Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Single Stage, Compatible Gas Type Oxygen, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 60 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Diaphragm Material Neoprene, CGA Number CGA 540
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Round Soapstone Kit (SSRDK)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP11T-35)
- VICTOR Gas Regulator, Two Stage, CGA-580, 10 to 200 psi, Use With: Inert (0780-0943)
- WESTWARD Front Cover Lens (TTST100FG)
- VICTOR Cutting Tip, 2 Piece, Size 0, Propane/NG (0333-0302)
- VICTOR Gas Regulator, Single Stage, CGA-580, 10 to 200 psi, Use With: Argon, Helium, Nitrogen (0781-0543)
- VICTOR Welding Tip, 1 Piece, Size 3, Acetylene (0311-0587)
- VICTOR Cutting Tip, 2 Piece, Size 4, Propane/NG (0333-0306)
- VICTOR VICTOR Edge Regulator (0781-3601)
- VICTOR Regulator, Light-Duty, Single Stage (0781-2745)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-350, 0 to 50 psi, Use With: Hydrogen (KH1004)
- Victor Regulators