Shop All Regulators
Victor
Gas Regulator, Single Stage, CGA-540, 5 to 125 psi, Use With: Oxygen
Mfr # 0781-0527
Zoro # G3271274
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen
- Stages Single Stage
- Regulator Application General Purpose
- Delivery Pressure Range 5 to 125 psi
- Inlet Connection CGA 540
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Victor
- MFR # 0781-0527
- Zoro # G3271274
- UPC # 716352000826
- Country of Origin Mexico
- Category Regulators
Dimensions
Gauge Size | 2 1/2 in |
Body Dia. | 3.5 in |
Overall Length | 9" |
Overall Depth | 5.13 in |
Inlet Connection Size | 0.825"-14 |
Outlet Connection Size | 9/16"-18 |
Overall Height | 7 in |
Body Diameter | 3.5 in |
Gauge Diameter | 2 1/2 in |
Overall Width | 7.25 in |
Description
Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Single Stage, Compatible Gas Type Oxygen, Control Type T-Handle, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.825 In.-14, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Diaphragm Material Stainless Steel, CGA Number CGA 540, Application Cutting, Heating, Welding, Body Diameter 3.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Plasma Cutting Tip, 100A, PK5 (219679)
- LINCOLN ELECTRIC Drive Roll Kit, Solid, 0.045 in. Wire (KP1505-045S)
- JACKSON SAFETY Welding Curtain and Frame Kit (37312)
- VICTOR Cutting Outfit, Journeyman II EDGE 2.0 Series, Acetylene, Welds Up To 3 in (0384-2111)
- VICTOR VICTOR Ar/CO2/He/N/O Regulator (HPT600-03-03-03-03-104-00-A)
- VICTOR Regulator, Extra High Capacity, Single Stage (0780-0805)
- VICTOR Gas Regulator, Single Stage, CGA-300, 2 to 15 psi, Use With: Acetylene (0781-3629)
- VICTOR Regulator/Flowmeter, Flowmeter, Argon, Carbon Dioxide Gas (0781-2808)
- VICTOR Cutting Tip, 1 Piece, Size 4, Acetylene (0330-0531)
- VICTOR Cutting Tip, 2 Piece, Size 5, Propane/NG (0333-0307)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 50 psi, Use With: Hydrogen (KH1021)
- Victor Regulators