Shop All Regulators
Victor
Gas Regulator, Single Stage, CGA-540, 5 to 125 psi, Use With: Oxygen
Mfr # 0781-0043
Zoro # G7586817
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen
- Stages Single Stage
- Regulator Application General Purpose
- Delivery Pressure Range 5 to 125 psi
- Inlet Connection CGA 540
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0781-0043
- Zoro # G7586817
- UPC # 716352026291
- Country of Origin Mexico
- Category Regulators
Dimensions
Gauge Size | 2 in |
Overall Length | 6-1/4" |
Outlet Connection Size | 9/16"-18 |
Overall Height | 5.13 in |
Overall Width | 6.38 in |
Inlet Connection Size | 0.908"-14 |
Overall Depth | 4.25 in |
Gauge Diameter | 2 in |
Description
Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Single Stage, Compatible Gas Type Oxygen, Control Type T-Handle, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.908 In.-14, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Diaphragm Material Neoprene, CGA Number CGA 540, Application Cutting, Heating, Welding
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOTORCH Regulator, Flowmeter, Light-Duty, Nitrogen Gas (0386-0849)
- SIEVERT Repair Kit, Roofing, Propane Fuel (PNS-4)
- ZORO SELECT Welding Booth, 6 ft. W, 6 ft., Ylw Org (22RP06)
- WESTERN ENTERPRISES Western Enterprises 312-PF2-4-72 We Pf2-4-72 Pigtail (312-PF2-4-72)
- VICTOR Gas Regulator, Single Stage, CGA-580, 5 to 150 psi, Use With: Inert (0781-3609)
- VICTOR Flowmeter, Female Inlet, Cylinder Mounting (0781G3659)
- VICTOR Gas Regulator, Single Stage, CGA-677, 300 to 4500 psi, Use With: Argon, Helium, Nitrogen (0781-1473)
- VICTOR Cutting Tip, 1 Piece, Size 5, Acetylene (0330-0008)
- VICTOR Cutting Tip, 2 Piece, Size 0, Propane/NG (0333-0364)
- VICTOR Regulators, Single Stage, 1/4 in FNPT, 1 to 22 psi, Use With: Non-Corrosive, Non-Toxic (4000-9376)
- TURBOTORCH EDGE 2.0 ESS32-PFH-580 Pressure-Flow Hyb (0781-3652)
- Victor Regulators