Shop All Regulators
Victor
Gas Regulator, Single Stage, CGA-510, 5 to 150 psi, Use With: Liquefied Propane
Mfr # 0781-3607
Zoro # G1566490
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Liquefied Propane
- Stages Single Stage
- Regulator Application General Purpose
- Inlet Connection CGA 510
- Outlet Connection 9/16"-18 M LH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0781-3607
- Zoro # G1566490
- UPC # 716352599634
- Country of Origin Mexico
- Category Regulators
Dimensions
Gauge Size | 2 1/2 in |
Body Dia. | 3.64 in |
Overall Length | 4-3/4" |
Overall Depth | 4 in |
Gauge Diameter | 2 1/2 in |
Body Diameter | 3.64 in |
Outlet Connection Size | 9/16"-18 |
Inlet Connection Size | 0.965"-14 |
Overall Width | 6 in |
Overall Height | 4 in |
Description
Gas Regulator, Maximum Gauge Outlet Pressure 400 psig, Number of Stages Single Stage, Compatible Gas Type Propane, Propylene, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Female, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 150 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Diaphragm Material Stainless Steel, CGA Number CGA 510, Application General Purpose, Body Diameter 3.64 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-2753)
- BESSEY Table Clamp, Axis Clamp, 1-3/16 in. D (TWV16-20-15K)
- VICTOR Gas Regulator, Single Stage, CGA-680, 200 to 3000 psi, Use With: Argon, Nitrogen (0781-1450)
- MILLER ELECTRIC Air Cooled Tongs (040197)
- VICTOR Gas Regulator, Single Stage, CGA-510, 2 to 60 psi, Use With: Liquefied Propane (0781-3606)
- VICTOR Cutting Tip, 1 Piece, Size 0, Acetylene (0330-0109)
- VICTOR Gas Regulator, Two Stage, CGA-510, 2 to 15 psi, Use With: Acetylene (0781-5230)
- VICTOR Welding Tip, 1 Piece, Size 1, Acetylene (0311-0474)
- VICTOR Cutting Tip, 1 Piece, Size 5, Acetylene (0330-0008)
- VICTOR Gas Regulator, Single Stage, CGA-510LP, 5 to 125 psi, Use With: Natural Gas, Propane (0781-3632)
- TURBOTORCH Air/Acetylene Kit (0386-0339)
- Victor Regulators