Shop All Regulators
Victor
Gas Regulator, Single Stage, CGA-510, 2 to 40 psi, Use With: Liquefied Propane
Mfr # 0781-0589
Zoro # G7461754
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Liquefied Propane
- Stages Single Stage
- Regulator Application General Purpose
- Delivery Pressure Range 2 to 40 psi
- Inlet Connection CGA 510
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0781-0589
- Zoro # G7461754
- UPC # 716352007160
- Country of Origin Mexico
- Category Regulators
Dimensions
Gauge Size | 2 1/2 in |
Overall Length | 7-1/4" |
Overall Depth | 5.13 in |
Outlet Connection Size | 9/16"-18 |
Overall Width | 7.25 in |
Gauge Diameter | 2 1/2 in |
Overall Height | 7 in |
Inlet Connection Size | 0.885"-14 |
Description
Gas Regulator, Maximum Gauge Outlet Pressure 400 psig, Number of Stages Single Stage, Compatible Gas Type Propane, Propylene, Control Type T-Handle, Inlet Connection Type NGO, Inlet Connection Gender Female, Inlet Connection Size 0.885 In.-14, Outlet Pressure (Maximum) 40 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Diaphragm Material Stainless Steel, CGA Number CGA 510, Application Cutting, Heating, Welding
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOTORCH Regulator, Purging, Heavy-Duty, Single Stage, Nitrogen Gas (0386-0875)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (288758)
- XTRWELD Twin Hose Grade R, BB Fittings, VD, 1/4, 50' (HTWR14BB-50)
- HARRIS Flowmeter Regulator, Two Stage, CGA-580, 0 to 4000 psi, Use With: Argon, Helium (356-Ar/He-580)
- VICTOR Regulators, Single Stage, 1/4 in FNPT, 1 to 90 psi, Use With: Non-Corrosive, Non-Toxic (4000-9739)
- VICTOR Gas Regulator, Single Stage, CGA-320, 5 to 150 psi, Use With: Carbon Dioxide (0781-3615)
- VICTOR Specialty Gas Regulator, Single Stage, CGA-540, 0 to 60 psig, Use With: Oxygen (0781-4241)
- VICTOR Gas Regulator, Single Stage, CGA-510, 2 to 15 psi, Use With: Acetylene (0781-0087)
- VICTOR Welding Tip, 1 Piece, Size 5, Acetylene (0311-0589)
- VICTOR Cutting Tip, 2 Piece, Size 5, Propane/NG (0333-0307)
- MEGUIARS AUTOMOTIVE Swirl Remover - 16 oz. (M0916)
- Victor Regulators