Shop All Regulators
Victor
Gas Regulator, Single Stage, CGA-510, 0 to 15 psi, Use With: Acetylene
Mfr # 0781-2401
Zoro # G5986149
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Stages Single Stage
- Regulator Application General Purpose
- Delivery Pressure Range 0 to 15 psi
- Inlet Connection CGA 510
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0781-2401
- Zoro # G5986149
- UPC # 716352048552
- Country of Origin Mexico
- Category Regulators
Dimensions
Gauge Size | 2 1/2 in |
Body Dia. | 3.25 in |
Overall Length | 7-1/2" |
Outlet Connection Size | 9/16"-18 |
Body Diameter | 3.25 in |
Gauge Diameter | 1 1/2 in |
Overall Depth | 4.5 in |
Overall Width | 7.5 in |
Inlet Connection Size | 0.965"-14 |
Overall Height | 6.5 in |
Description
Gas Regulator, Maximum Gauge Outlet Pressure 400 psig, Number of Stages Single Stage, Compatible Gas Type Acetylene, Control Type T-Handle, Inlet Connection Type NGO, Inlet Connection Gender Female, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Diaphragm Material Neoprene, CGA Number CGA 510
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN Black Welder Protective Cover (K3588-1)
- LINCOLN ELECTRIC LINCOLN Consumables Kit (KP2414-1)
- LONGEVITY 250 Amp STICK Electrode Holder, 25 DINSE (10-Foot) (880169)
- BLUE DEMON Gasless Flux Core, Weld Wire, .035, 33lb. (E71TGS-035-33)
- VICTOR Regulator, High Pressure, Air Gas, 1/4 Inch NPT Inlet (0781-1463)
- VICTOR Gas Regulator, Single Stage, CGA 300, 2 to 15 psi, Use With: Acetylene (0781-3603)
- VICTOR Welding Tip, 1 Piece, Size 10, Acetylene (0311-0593)
- VICTOR Gas Regulator, Single Stage, CGA-677, 300 to 4500 psi, Use With: Argon, Helium, Nitrogen (0781-1473)
- VICTOR Welding Tip, 1 Piece, Size 4, Acetylene (0311-0588)
- VICTOR Gas Regulator, Single Stage, CGA-510, 4 to 80 psi, Use With: Liquefied Propane (0781-0098)
- VICTOR Regulator, Medium-Duty, Two Stage, Oxygen Gas (0781-3506)
- Victor Regulators