Shop All Regulators
Victor
Gas Regulator, Single Stage, CGA-346, 5 to 125 psi, Use With: Air
Mfr # 0781-0532
Zoro # G7561793
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Air
- Stages Single Stage
- Regulator Application General Purpose
- Delivery Pressure Range 5 to 125 psi
- Inlet Connection CGA 346
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0781-0532
- Zoro # G7561793
- UPC # 716352013178
- Country of Origin Mexico
- Category Regulators
Dimensions
Gauge Size | 2 1/2 in |
Overall Length | 7-1/4" |
Inlet Connection Size | 0.825"-14 |
Overall Height | 7 in |
Overall Width | 7.25 in |
Overall Depth | 5.13 in |
Outlet Connection Size | 5/8"-18 |
Gauge Diameter | 2 1/2 in |
Description
Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Single Stage, Compatible Gas Type Breathing Air, Control Type T-Handle, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.825 In.-14, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Female, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Body Material Brass, Diaphragm Material Stainless Steel, CGA Number CGA 346, Application Cutting, Heating, Welding
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT MAX Idle Boost/Fuel Saver Propane Torch Replacement Valve, 1/4" NPT (24206)
- AMERICAN TORCH TIP Nozzle Adjustable 5/8", Pk2 (22-62)
- WELLER Double Flat Soldering Tip (PPT5)
- MILWAUKEE TOOL M12 Soldering Iron Pointed Tip (49-80-0400)
- VICTOR VICTOR G250 Oxy Single Stage Regulator (0781-9400)
- VICTOR Cutting Tip, 2 Piece, Size 1, Propane/NG (0333-0365)
- VICTOR Cutting Tip, 2 Piece, Size 0, Propane/NG (0333-0302)
- VICTOR Specialty Gas Regulator, Single Stage, CGA-540, 0 to 60 psig, Use With: Oxygen (0781-4241)
- VICTOR Gas Regulator, Two Stage, CGA-510, 2 to 15 psi, Use With: Acetylene (0781-5230)
- VICTOR Gas Regulator, Single Stage, CGA-510LP, 2 to 40 psi, Use With: Natural Gas, Propane (0781-3631)
- VICTOR Gas Regulator, Single Stage, CGA-510, 2 to 15 psi, Use With: Acetylene (0781-3602)
- Victor Regulators