Shop All Regulators
Victor
Gas Regulator, Single Stage, CGA-320, 5 to 150 psi, Use With: Carbon Dioxide
Mfr # 0781-3615
Zoro # G1566588
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Carbon Dioxide
- Stages Single Stage
- Regulator Application General Purpose
- Delivery Pressure Range 5 to 150 psi
- Inlet Connection CGA 320
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Victor
- MFR # 0781-3615
- Zoro # G1566588
- UPC # 716352599672
- Country of Origin Mexico
- Category Regulators
Dimensions
Gauge Size | 2 1/2 in |
Overall Length | 4-3/4" |
Body Dia. | 3.64 in |
Gauge Diameter | 2 1/2 in |
Body Diameter | 3.64 in |
Inlet Connection Size | 0.825"-14 |
Overall Depth | 4 in |
Overall Width | 6 in |
Overall Height | 4 in |
Outlet Connection Size | 5/8"-15 |
Description
Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Single Stage, Compatible Gas Type Carbon Dioxide, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.825 In.-14, Outlet Pressure (Maximum) 150 psig, Outlet Connection Gender Female, Outlet Connection Size 5/8 In.-15, Outlet Connection Type UNF, Body Material Brass, Diaphragm Material Stainless Steel, CGA Number CGA 320, Application General Purpose, Body Diameter 3.64 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Solder Reel Stand, Black, Single Spool (611-1)
- POWERWELD MIG Wire, Stainless Steel, ER309L, .035" x 2 lb (309L03502)
- POWERWELD Lenco Style Ground Clamp, 300A (GR-300)
- GOSS KIT, w/ GHT-100L & GHT-T2 (GHT-KL2)
- VICTOR Gas Regulator, Single Stage, CGA-510, 5 to 150 psi, Use With: Liquefied Propane (0781-3607)
- VICTOR VICTOR G250 Oxy Single Stage Regulator (0781-9405)
- VICTOR Heating Tip Accessory, 1 Piece, Size 8 (0311-0241)
- VICTOR Gas Regulator, Single Stage, CGA-346, 5 to 125 psi, Use With: Air (0781-0532)
- VICTOR Regulator/Flowmeter, Flowmeter, Argon, Carbon Dioxide Gas (0781-2808)
- VICTOR Brazing Nozzle (0387-0041)
- VICTOR Heating Nozzle, 1 Piece, Size 12, Acetylene (0323-0261)
- Victor Regulators