Shop All Regulators
Victor
Gas Regulator, Single Stage, CGA-300, 2 to 15 psi, Use With: Acetylene
Mfr # 0781-3629
Zoro # G6549702
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Stages Single Stage
- Delivery Pressure Range 2 to 15 psi
- Inlet Connection CGA 300
- Outlet Connection 9/16"-18 M LH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0781-3629
- Zoro # G6549702
- UPC # 716352604055
- Country of Origin Mexico
- Category Regulators
Dimensions
Gauge Size | 2 in |
Body Dia. | 3.6 in |
Overall Depth | 4 in |
Gauge Diameter | 2 in |
Overall Height | 4 in |
Outlet Connection Size | 9/16"-18 |
Inlet Connection Size | 0.965"-14 |
Overall Width | 6 in |
Body Diameter | 3.6 in |
Description
Gas Regulator, Maximum Gauge Outlet Pressure 3,000 psig, Number of Stages Single Stage, Compatible Gas Type Acetylene, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Diaphragm Material Neoprene, CGA Number CGA 300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Solder Tip, Chisel, 0.031 In/0.79 mm (T0054443799)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7014, 5 lb. (20YD31)
- STEINER Welding Curtain, 75 ft. W, 5 ft., Olive (301-60-25GR)
- WALTER SURFACE TECHNOLOGIES 2x4 welding cover plate - passive shade 2 (03IP-2)
- VICTOR Regulator (0781-9430)
- VICTOR Cutting Tip, 2 Piece, Size 2, Propane/NG (0333-0304)
- VICTOR Regulator, High Capacity, Two Stage, Oxygen Gas (0781-5219)
- VICTOR Gas Regulator, Single Stage, CGA-320, 5 to 150 psi, Use With: Carbon Dioxide (0781-3615)
- VICTOR Gas Regulator, Single Stage, CGA-580, 10 to 200 psi, Use With: Argon, Helium, Nitrogen (0781-9134)
- VICTOR Regulator, Heavy-Duty, High Capacity, Single Stage (0781-1470)
- VICTOR Cutting Tip, 2 Piece, Size 1, Propylene (0333-0263)
- Victor Regulators