Shop All Regulators
Victor
Gas Regulator, Single Stage, CGA 300, 2 to 15 psi, Use With: Acetylene
Mfr # 0781-3603
Zoro # G1566472
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Stages Single Stage
- Regulator Application General Purpose
- Delivery Pressure Range 2 to 15 psi
- Inlet Connection CGA 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0781-3603
- Zoro # G1566472
- UPC # 716352599597
- Country of Origin Mexico
- Category Regulators
Dimensions
Gauge Size | 2 1/2 in |
Body Dia. | 3.64 in |
Overall Length | 4-3/4" |
Overall Height | 4 in |
Overall Depth | 4 in |
Outlet Connection Size | 9/16"-18 |
Overall Width | 6 in |
Inlet Connection Size | 0.965"-14 |
Body Diameter | 3.64 in |
Gauge Diameter | 2 1/2 in |
Description
Gas Regulator, Maximum Gauge Outlet Pressure 400 psig, Number of Stages Single Stage, Compatible Gas Type Acetylene, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Diaphragm Material Stainless Steel, CGA Number CGA 300, Application General Purpose, Body Diameter 3.64 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANCHESTER TANK LP TANK EMPTY 33.5LBS (9310)
- POWERWELD Coolant Fluid, 19°F/-7°C (COOL1)
- WELLER 5Cc Plunger Rod For Luer Slip/No153 (5LL4)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER316L, 10 lb. (41R358)
- VICTOR Gas Regulator, Single Stage, CGA-510, 2 to 15 psi, Use With: Acetylene (0781-0584)
- VICTOR VICTOR Ar/CO2/He/N/O Regulator (HPT600-03-03-03-03-104-00-A)
- VICTOR Gas Regulator, Single Stage, CGA-300, 2 to 15 psi, Use With: Acetylene (0781-3629)
- VICTOR Heating Nozzle, 1 Piece, Size 8 (0323-0292)
- VICTOR Gas Regulator, Single Stage, CGA-590, 5 to 150 psi, Use With: Air (0781-3614)
- VICTOR Heating Nozzle, 1 Piece, Size 15, Acetylene (0323-0262)
- CAMCO PROPANE DOUBLE-STAGE AUTO-CHANGEOVER REGULATOR, CCSAUS, CLAM (59005)
- Victor Regulators