Shop All Regulators
Victor
Gas Regulator, Single Stage, CGA-300, 2 to 15 psi, Use With: Acetylene
Mfr # 0781-0583
Zoro # G7571365
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Stages Single Stage
- Regulator Application General Purpose
- Delivery Pressure Range 2 to 15 psi
- Inlet Connection CGA 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0781-0583
- Zoro # G7571365
- UPC # 716352006965
- Country of Origin Mexico
- Category Regulators
Dimensions
Gauge Size | 2 1/2 in |
Overall Length | 7-1/4" |
Inlet Connection Size | 0.825"-14 |
Overall Width | 7.25 in |
Overall Depth | 5.13 in |
Gauge Diameter | 2 1/2 in |
Overall Height | 7 in |
Outlet Connection Size | 9/16"-18 |
Description
Gas Regulator, Maximum Gauge Outlet Pressure 400 psig, Number of Stages Single Stage, Compatible Gas Type Acetylene, Control Type T-Handle, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.825 In.-14, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Diaphragm Material Stainless Steel, CGA Number CGA 300, Application Cutting, Heating, Welding
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEFEN Non-Drip Nozzle, 22,120 Deg, 1/8" NPT (22211221202)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris MIG; For Welding High-Strength, Crack-Sensitive and Problem Steels; .035 Dia, 33lb (7035)
- TEMPIL Temperature Indicator Stick, 800 deg. F (028051)
- MILLER ELECTRIC Hard Hat Adapter, For Welding Helmets (285757)
- VICTOR Heating Nozzle, 1 Piece, Size 8 (0323-0292)
- VICTOR Gas Regulator, Single Stage, CGA 300, 2 to 15 psi, Use With: Acetylene (0781-3603)
- VICTOR Gas Regulator, Single Stage, CGA-346, 5 to 125 psi, Use With: Air (0781-0532)
- VICTOR Brazing Nozzle (0387-0041)
- VICTOR Gas Regulator, Single Stage, CGA-510, 5 to 125 psi, Use With: Liquefied Propane (0781-0595)
- VICTOR Gas Regulator, Single Stage, CGA-300, 2 to 15 psi, Use With: Acetylene (0781-0085)
- VICTOR Cutting Tip, 1 Piece, Size 1, Acetylene (0330-0199)
- Victor Regulators