Shop All Pressure Gauges
Victor
Fm 200 30-100 Scfh Co2 1/4In X 5/8In Npt 25Psi Flow Meter Gas Regulator
Mfr # 1000-0264
Zoro # G404242874
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4 in NPT (Male)
- Length 9
- Features Flowmeter Regulator
- Outlet Connection 5/8"-18
- Workload Medium Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 1000-0264
- Zoro # G404242874
- Country of Origin Unknown
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT (Male) |
Length | 9 |
Details
Features | Flowmeter Regulator |
Outlet Connection | 5/8"-18 |
Workload | Medium Duty |
Delivery Rate | 30 to 100 scfh |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Compound Gauge (251009SW02LXR530IMV&150#)
- KLEIN TOOLS Replacement Transmitter for ET310 (ET310TRANS)
- THERMCO LCD Digital Food Service Thermometer with -32 to 122 (F) (ACC895FRE)
- TEST PRODUCTS INTL BNC Cable, RG58/U, Male/BNC Male, 24" (58-024-1M)
- VICTOR Replacement Gauge, 2 Inch Dia, Gold Tint, 4000 psi Pressure (1424-0019)
- VICTOR Replacement Gauge, 2 Inch Dia, Gold Tint, 400 psi Pressure (1424-0017)
- PIC GAUGES Low Pressure Gauge, 4", 0-30"WC, 1/4"LM, SS (LP1-SS-404-30)
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Aluminum, Black (11A495)
- POWERWELD Replacement Gauge, 2-1/2" x 4000 PSI, 1/4" NPT Inlet (A4000)
- SPAN Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (LFS-210-300-G-CERT)
- MILTON Mini Pressure Gage, 1/8" NPT, 0-60PSI (1188)
- Victor Pressure Gauges