Shop All Regulators
Victor
Flowmeter, Three Stage, 1/4 in MNPT, 25 psi, Use With: Argon, Helium
Mfr # 1000-0182
Zoro # G3336243
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Argon, Helium
- Stages Three Stage
- Delivery Pressure Range 25 psi
- Inlet Connection 1/4 in NPT M
- Outlet Connection 5/8"-18 F RH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 1000-0182
- Zoro # G3336243
- UPC # 716352093545
- Country of Origin Mexico
- Category Regulators
Dimensions
Overall Length | 2-1/4" |
Inlet Connection Size | 1/4 in |
Outlet Connection Size | 5/8"-18 |
Hose Fitting Size | B (Inert) |
Description
Flowmeter, Compatible Gas Type Argon, Carbon Dioxide, Helium, Mounting Type Pipeline, Inlet Connection Gender Male, Inlet Thread Direction Right Hand, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Inlet Pressure 25 psig, Outlet Pressure (Maximum) 40 psig, Outlet Connection Gender Female, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Argon Flow Rate (Maximum) 50 scfh, Carbon Dioxide Flow Rate (Maximum) 40 scfh, Helium Flow Rate (Maximum) 150 scfh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB TIG Torch And Accessories For 211i (W4014603)
- POWERWELD Tungsten, Zirconiated (Brown), 3/32" x 7" (ZIR332)
- ALCOTEC ER5356 1/16 20# Spool Alum MIG Wire (535620062)
- MILLER ELECTRIC Gas Lens, Copper / Brass, 1/16 In, PK2 (45V43)
- VICTOR Welding Tip, 1 Piece, Size 1, Acetylene (0311-0474)
- VICTOR Regulator, High Pressure, Air Gas, 1/4 Inch NPT Inlet (0781-1463)
- VICTOR Gas Regulator, Single Stage, CGA-510, 4 to 80 psi, Use With: Liquefied Propane (0781-0098)
- VICTOR Gas Regulator, Single Stage, CGA 580, 5 to 125 psi, Use With: Inert (0781-3634)
- VICTOR Regulator, High Pressure, 1-11.5 Male NPS Inlet (0781-1438)
- VICTOR Heating Nozzle, 1 Piece, Size 10 (0323-0302)
- VICTOR Gas Regulator, Single Stage, CGA-320, 0 to 40 psi, Use With: Carbon Dioxide (0781-3642)
- Victor Regulators