Shop All Regulators
This Product is Discontinued
Victor
Flowmeter Regulator, Single Stage, CGA-580, 25 psi, Use With: Argon, Carbon Dioxide, Helium (Discontinued)
Mfr # 0781-2731
Zoro # G2841221
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gas Service Argon, Carbon Dioxide, Helium
- Stages Single Stage
- Regulator Application General Purpose
- Delivery Pressure Range 25 psi
- Inlet Connection CGA 580
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Victor
- MFR # 0781-2731
- Zoro # G2841221
- UPC # 716352034753
- Country of Origin Mexico
- Category Regulators
Dimensions
Gauge Size | 1 1/2 in |
Overall Length | 5-5/8" |
Body Dia. | 1.5 in |
Overall Depth | 3 in |
Inlet Connection Size | 5/8-14 |
Outlet Connection Size | 5/8"-18 |
Gauge Diameter | 1 1/2 in |
Overall Width | 5.63 in |
Overall Height | 8.25 in |
Hose Fitting Size | B (Inert) |
Description
Flowmeter Regulator, Compatible Gas Type Argon, Carbon Dioxide, Helium, Mounting Type Cylinder, Inlet Connection Gender Female, Inlet Thread Direction Right Hand, Inlet Connection Size 5/8-14, Inlet Connection Type NGO, Maximum Inlet Pressure 3,000 psig, Outlet Pressure (Maximum) 25 psig, Outlet Connection Gender Female, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Argon Flow Rate (Maximum) 50 scfh, Helium Flow Rate (Maximum) 150 scfh, Number of Stages Single Stage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.