Shop All Regulators
Victor
Flowmeter
Mfr # 0781-3819
Zoro # G604262306
product price: $722.99
/ea
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Connection CGA 580
- Outlet Connection 5/8"-18 F RH
- Duty Rating Medium/Standard Duty
- Application MIG/TIG Applications
- Overall Height 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0781-3819
- Zoro # G604262306
- UPC # 716352091787
- Country of Origin Mexico
- Category Regulators
Dimensions
Overall Height | 6.25 in |
Overall Width | 7 in |
Outlet Connection Size | 5/8"-18 |
Overall Depth | 4.25 in |
Details
Item | Flowmeter Regulator |
Inlet Connection | CGA 580 |
Outlet Connection | 5/8"-18 F RH |
Duty Rating | Medium/Standard Duty |
Application | MIG/TIG Applications |
Outlet Thread Direction | Right Hand |
Product Type | Flowmeter Regulator |
Outlet Pressure (Maximum) | 80 psig |
Nitrogen Flow Rate (Maximum) | 60 scfh |
Maximum Flow Rate | 60 scfh (Nitrogen) |
Flowmeter Series | HSR |
Outlet Pressure (Minimum) | 25 psig |
Outlet Connection Gender | Female |
Compatible Gas Type | Nitrogen |
Nitrogen Flow Rate (Minimum) | 10 scfh |
CGA Number | CGA 580 |
Display Units of Measure | psi |
Number of Stages | Single Stage |
Maximum Inlet Pressure | 3,000 psig |
Flow Rate (Maximum) | 60 scfh (Nitrogen) |
Description
Flowmeter, Compatible Gas Type Nitrogen, Mounting Type Cylinder, Maximum Inlet Pressure 3,000 psig, Outlet Pressure (Maximum) 80 psig, Outlet Connection Gender Female, Outlet Connection Size 5/8 In.-18, Nitrogen Flow Rate (Maximum) 60 scfh, Number of Stages Single Stage, Product Type Flowmeter Regulator, Application MIG/TIG Applications, CGA Number CGA 580, Display Units of Measure psi, Duty Rating Medium/Standard Duty
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Tip (MTG40)
- TWECO MIG Gun, 250 A, Wire 0.045 In, For Miller (10271032)
- POWERWELD Smith Style Cutting Tip, MD, Acetylene, #5 (MC12-5)
- SIEVERT Hose Adapter, 9/16" (64031)
- VICTOR Regulator, Light-Duty, Single Stage (0781-2745)
- VICTOR Gas Regulator, Single Stage, CGA 300, 2 to 15 psi, Use With: Acetylene (0781-3603)
- VICTOR VICTOR G250 Oxy Single Stage Regulator (0781-9400)
- VICTOR Tip Accessory, 1 Piece, Size 20 (0311-0232)
- VICTOR Heating Nozzle, 1 Piece, Size 2, Acetylene (0324-0108)
- VICTOR Flowmeter (1000-0258)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1098)
- Victor Regulators