Shop All Gas Welder Fittings
Victor
Flashback Arrestor, Regulator, Oxy/Fuel
Mfr # 0656-0007
Zoro # G7461045
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection B 9/16"-18 RH/LH (CGA022/023)
- Mounting Regulator
- Cylinder Gas (1) Fuel, (1) Oxygen
- Series FBR-2
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0656-0007
- Zoro # G7461045
- UPC # 716352546225
- Country of Origin Mexico
- Category Gas Welder Fittings
Dimensions
Outlet Connection Size | 9/16"-18 |
Hose Fitting Size | B |
Inlet Connection Size | 9/16"-18 |
Connection Size | 9/16"-18 |
Details
Item | Flashback Arrestor Set |
Connection | B 9/16"-18 RH/LH (CGA022/023) |
Mounting | Regulator |
Cylinder Gas | (1) Fuel, (1) Oxygen |
Series | FBR-2 |
Material | Brass |
Standards | ETL Listed |
Features | Prevent a Flame from Traveling Past the Flashback Arrestors in the Event of a Flashback |
Outlet Connection Type | UNF |
Inlet CGA Number (Oxygen) | CGA 022 |
CGA Number | CGA 022 (Oxygen), CGA 023 (Fuel) |
Compatible Gas Type | Fuel, Oxygen |
Body Material | Brass |
Inlet Connection Type | UNF |
Description
Flashback Arrestor Set, Mounting Location Regulator, Compatible Gas Type Fuel, Oxygen, Inlet Connection Size 9/16 In.-18, Outlet Connection Size 9/16 In.-18, Inlet CGA Number (Oxygen) CGA 022, Hose Fitting Size B, Body Material Brass, Inlet Connection Type UNF, Outlet Connection Type UNF, Series FBR-2, Standards ETL Listed
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Sponge For Wmph And Wph81 Iron Holders (T0052241999)
- WALTER SURFACE TECHNOLOGIES Neutralizing Solution, 16.9 oz. (54A023)
- HARRIS Cutting Attachment (72-3)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ER80S-D2, 1 lb. (24D952)
- VICTOR Hose Quick Connect, Brass, 9/16in-18, PK2 (0656-0000)
- VICTOR Flashback Arrestor, Regulator, Oxy/Fuel (0656-0004)
- VICTOR Flashback Arrestor, Torch, Oxy/Fuel (0656-0001)
- VICTOR Flashback Arrestor, Torch, Oxy/Fuel (0656-0006)
- VICTOR Valve, Check (0690-0011)
- HARRIS Quick Disconnect, Pk2 (26-QCR R & L)
- SIEVERT Male Quick Disconnect (3001-01)
- Victor Gas Welder Fittings