Shop All Gas Welder Fittings
Victor
Flashback Arrestor, Regulator, Oxy/Fuel
Mfr # 0656-0004
Zoro # G7489465
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection B 9/16"-18 RH/LH (CGA022/023)
- Mounting Regulator
- Cylinder Gas (1) Fuel, (1) Oxygen
- Series FBR-1
- Standards ETL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0656-0004
- Zoro # G7489465
- UPC # 716352065214
- Country of Origin Mexico
- Category Gas Welder Fittings
Dimensions
Connection Size | 9/16"-18 |
Inlet Connection Size | 9/16"-18 |
Hose Fitting Size | B |
Outlet Connection Size | 9/16"-18 |
Details
Item | Flashback Arrestor Set |
Connection | B 9/16"-18 RH/LH (CGA022/023) |
Mounting | Regulator |
Cylinder Gas | (1) Fuel, (1) Oxygen |
Series | FBR-1 |
Standards | ETL Listed |
Material | Brass |
Features | Prevent a Flame from Traveling Past the Flashback Arrestors in the Event of a Flashback |
Body Material | Brass |
Compatible Gas Type | Fuel, Oxygen |
Inlet CGA Number (Oxygen) | CGA 022 |
Product Type | Flashback Arrestor Set |
Inlet CGA Number (Fuel) | CGA 023 |
CGA Number | CGA 022 (Oxygen), CGA 023 (Fuel) |
Inlet Connection Type | UNF |
Outlet Connection Type | UNF |
Description
Flashback Arrestor Set, Mounting Location Regulator, Compatible Gas Type Fuel, Oxygen, Inlet Connection Size 9/16 In.-18, Outlet Connection Size 9/16 In.-18, Inlet CGA Number (Fuel) CGA 023, Inlet CGA Number (Oxygen) CGA 022, Hose Fitting Size B, Body Material Brass, Inlet Connection Type UNF, Outlet Connection Type UNF, Product Type Flashback Arrestor Set, Series FBR-1, Standards ETL Listed
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Gas Regulator, Single Stage, CGA-300, 0 to 15 psi, Use With: Acetylene (425-15-300)
- LINCOLN ELECTRIC Stick Electrodes, 3/32 in Overall Dia. (ED040100)
- TREGASKISS Threaded Contact Tip, Wire Size 0.078", Heavy Duty, TOUGH LOCK Series (403-20-564)
- TWECO Cable Connector, Set (94251425)
- VICTOR Flashback Arrestor, Regulator, Oxy/Fuel (0656-0007)
- VICTOR Flashback Arrestor, Torch, Oxy/Fuel (0656-0001)
- VICTOR Flashback Arrestor, Torch, Oxy/Fuel (0656-0006)
- VICTOR Valve, Check (0690-0011)
- VICTOR Hose Quick Connect, Brass, 9/16in-18, PK2 (0656-0000)
- HARRIS HF Flashback Arrestor, Regulator, Fuel (88-5FBHF-RL)
- HARRIS Welding Torch Check Valve Set, Brass, 2 PC (88-6CVT R&L)
- Victor Gas Welder Fittings