Shop All Desks
Victor
DC230B High Rise Collection 21'' x 13'' Adjustable Height Black Wood Stand-Up Laptop Stand
Mfr # 328VCTDC230B
Zoro # G411397543
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Set down your laptop or tablet on this Victor DC230B High Rise Collection adjustable height black wood stand-up laptop stand for comfortable use while standing at your desk or conference room table. Designed to adjust in height with a simple pull of the lever the stand features an attractive sleek design that's both traditionally professional and refreshingly modern.**Thanks to the heavy steel base this stand is sure to remain stable at all times eliminating the concern of it tipping over. Plus the surface features a PVC-coating which resists scratches to prolong the brand-new out-of-the-box appearance. It accommodates up to 20 lb. of weight and can swivel a full 360 degrees. Please note that this unit is for standing applications only; it does not lower to the proper height for seated use.**Overall Dimensions:*Width: 21''*Depth: 13''*Height adjusts from: 12'' - 15 3/4''*Capacity: 20 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Golf, 100 in wide x 60 in high (BG-WW-GLF-100)
- ALERA Oxnam Series High-Back Task Chair, Supports Up to 275 lbs, 17.56" to 21.38" Seat Height, Black (ALEON41B19)
- SAFAVIEH 8 x 10 ft. Evoke Contemporary Indoor Rectangular Area Rug, Dark Grey and Ivory (EVK228H-8)
- BAXTON STUDIO Vera Modern Bohemian Natural Brown Rattan Accent Wall Mirror (211-12756-ZORO)
- REGENCY Regency Legacy 66 x 30 in. Office Desk with Double Pedestal Drawer Unit- Ash Grey (LDP6630AG)
- BESTAR U Shaped Desk, 88-39/64 D, 71.1" W, 56.8" H, Bark Gray, Melamine (160861-47)
- UNION & SCALE Single-Pedestal L-Shaped Desk with Integrated Power Management, 59.8x59.8x29.7, Natural Wood/Black (UN60420-CC)
- REGENCY Pedestal Desk, 30 D, 66 W, 29 H, Cherry, Wood (LDPF6630CH)
- OFFICESOURCE OS Laminate Collection Reception Typical - OS148 (OS148ES)
- OFFICESOURCE OS Laminate Collection L Shape Typical - OS6 (OS6MW)
- GLOBAL INDUSTRIAL Right Handed Return Table, 36W, Gray (240269GY)
- Victor Desks