Shop All Torch and Torch Kits
Victor
Cutting , Welding Outfit
Mfr # 0384-2581
Zoro # G004319501
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Industrial and General Fabrication, Repair and Maintenance, Structural Steel Fabrication
- Includes Goggles, Striker
- Head Angle 90 Degrees
- Duty Rating Medium/Standard Duty
- Regulator CGA Number (Fuel) CGA 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0384-2581
- Zoro # G004319501
- UPC # 716352611022
- Country of Origin Mexico
- Category Torch and Torch Kits
Dimensions
Hose Length | 20 ft |
Hose Fitting Size | B |
Description
Cutting Welding Outfit, Compatible Fuel Type Acetylene, Kit Series Medalist 250 Classic, Torch Handle Model WH411C, Cutting Tip Manufacturer Part Number 0-3-101, Cutting Attachment Manufacturer Part Number CA411-3, Head Angle 90 Degrees , Welding and Brazing Tip Manufacturer Part Number 0-UM-250, Regulator CGA Number (Fuel) CGA 300, Regulator CGA Number (Oxygen) CGA 540, Hose Fitting Size B, Hose Length 20 ft, Product Type Combination Torch & Tip Kit, Torch Style Victor
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Flange Aligning Tools (14779)
- WESTWARD Auto Dark Welding Helmet, Shade 4, 9-13, Blue/Red/White (22XX42)
- MILLER ELECTRIC Helmet Grind Shield, Replacement (258979)
- POWERWELD TIG Rod, Mild Steel, ER70S-6, 1/8" x 36" (S618)
- VICTOR Contender Torch Kit Set with Regulators (341-0384-2130)
- VICTOR 540 & 510 Edge 2.0 Performer Torch Set (VI389718)
- VICTOR Cutting , Welding Outfit (0384-2580)
- VICTOR Cutting , Welding Outfit (0384-2699)
- VICTOR Welding Torch Handle, Victor J Series (0382-0006)
- BNM Jumbo Flame Jet Torch- Propane (JT680)
- UNIWELD Welding Handle (71)
- Victor Torch and Torch Kits