Shop All Torch and Torch Kits
Victor
Cutting , Welding Outfit
Mfr # 0384-2580
Zoro # G804319503
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Industrial and General Fabrication, Repair and Maintenance, Structural Steel Fabrication
- Includes Goggles, Striker
- Head Angle 90 Degrees
- Duty Rating Medium/Standard Duty
- Regulator Model (Fuel) G250-15-510
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0384-2580
- Zoro # G804319503
- UPC # 716352611015
- Country of Origin Mexico
- Category Torch and Torch Kits
Dimensions
Hose Length | 20 ft |
Hose Fitting Size | B |
Description
Cutting Welding Outfit, Compatible Fuel Type Acetylene, Kit Series Medalist 250 Classic, Torch Handle Model WH411C, Cutting Tip Manufacturer Part Number 0-3-101, Cutting Attachment Manufacturer Part Number CA411-3, Head Angle 90 Degrees , Welding and Brazing Tip Manufacturer Part Number 0-UM-250, Regulator CGA Number (Fuel) CGA 510, Regulator CGA Number (Oxygen) CGA 540, Hose Fitting Size B, Hose Length 20 ft, Product Type Combination Torch & Tip Kit, Torch Style Victor
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Regulators, Single Stage, CGA 320, 1 to 150 psi, Use With: Carbon Dioxide (4000-0053)
- UNIWELD Torch, Hand (RP3T6)
- LINCOLN ELECTRIC 14" Stick Electrode 3/32" Dia., AWS E316/316L-16, 25 lb. (ED032887)
- PURITAN MEDICAL PRODUCTS Cleanroom Swab, 6 in L, 6in Hand L, PK10000 (869-WCS)
- VICTOR 540 & 510 Edge 2.0 Performer Torch Set (VI389718)
- VICTOR Welding Torch Handle, Victor J Series (0382-0006)
- VICTOR Cutting , Welding Outfit (0384-2581)
- VICTOR Cutting , Welding Outfit (0384-2699)
- VICTOR Contender Torch Kit Set with Regulators (341-0384-2130)
- SIEVERT Torch Kit, Roofing, Propane Fuel (EBK-1)
- MAVERICK Maverick PL-8032C Propane Torch (PL-8032C)
- Victor Torch and Torch Kits