Shop All Welding Tips
Victor
Cutting Tip, MTHP, 1, Size 1
Mfr # 0333-0354
Zoro # G4719407
original price:
$18.10
5% off
new price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen and Propylene
- Tip Type GPP
- Tip Series 1-MTHP
- Steel Thickness 1 in
- Series 1 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0333-0354
- Zoro # G4719407
- UPC # 716352049047
- Country of Origin Mexico
- Category Welding Tips
Dimensions
Tip Size | 1 |
Size | 1 |
Kerf Width | 0.07 in |
Description
Cutting Tip, Compatible Fuel Type Propylene, For Torch Type Machine, Tip Series 1-MTHP, Tip Size 1, Minimum Cutting Thickness 1 in, Maximum Cutting Thickness 1 1/2 in, Compatible Cutting Torch Series MT 1065, MT 5, Compatible Manufacturer Victor, Application Fabrication, Repair and Maintenance, Compatible Torch Manufacturer Part Number MT 1065N, MT 5, Flame Type Heavy Preheat, Fuel Flow Rate 12 to 65 scfh (Propylene), Kerf Width 0.07 in, Maximum Cutting Speed 24 in/min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Gouging Torch, 1000 Amp with 7' Swivel Cable (RK4000)
- STEINER Welding Blanket Roll, 150ft L, 5ft W, Black (397-60R)
- POWERWELD MIG Wire, Aluminum, ER4043, .045" (3/64) x 1 lb Spool (404304501)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris Maxi Pro FC, For High Strength, Crack-Sensitve and Problem Steels; Gas Req, .045" Dia., 33lb (7724)
- VICTOR Cutting Tip, 0-MTH-P, Propylene (0333-0353)
- VICTOR Cutting Tip 2-MTH-P (0333-0355)
- VICTOR Cutting Tip, 3-MTH-P, Propylene (0333-0356)
- VICTOR Victor 341-0330-0005 1-1-101 Cutting Tip (341-0330-0005)
- VICTOR Cutting Tip, 1 Series, 10 Tip Size (0333-0331)
- VICTOR Acetylene Cutting Tip (0331-0009)
- UNIWELD Heating Tip, Oxy-Acetylene, Rosebud, MFA, 6 (TYPE11-6)
- Victor Welding Tips