Shop All Welding Accessories
Victor
Cutting Tip, 4-MTHN
Mfr # 0333-0368
Zoro # G7203567
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4
- Type 2 Piece
- For Use With Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
- Application Fabrication, Repair and Maintenance
- Includes One Complete Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0333-0368
- Zoro # G7203567
- Country of Origin Mexico
- Category Welding Accessories
Dimensions
Size | 4 |
Tip Size | 4 |
Kerf Width | 0.14 in |
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Machine, Tip Series 1-MTHN, Tip Size 4, Tip Design Two Piece, Minimum Cutting Thickness 7 in, Maximum Cutting Thickness 8 in, Compatible Cutting Torch Series MT 1065, MT 200, MT 300, MT 5, Compatible Manufacturer Victor, Application Fabrication, Repair and Maintenance, Compatible Torch Manufacturer Part Number MT 1065N, MT 210N, MT 310N, MT 310NV, MT 318N, MT 318NV, MT 5, Flame Type Heavy Preheat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUEFIRE Propane Camping Gas, 16.4 oz, 2pk (00014)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2744-035A)
- HOBART FILLER METALS 14" Stick Electrode 1/8" Dia., AWS E6011, 10 lb., Container Type: Box (S113544-G89)
- WESTERN ENTERPRISES PKGD:CGA022 NPL 3/8BARB 1.468L, 100PK (20)
- VICTOR Cutting Tip, 4-GPP (0333-0266)
- VICTOR Cutting Tip, 5-MTHN (0333-0369)
- VICTOR Cutting Tip, 00-GPP (0333-0261)
- VICTOR Victor 341-0384-2125 540 & 510 Edge 2.0 Performer Torch Set (341-0384-2125)
- VICTOR Cutting Tip, 0-GPP (0333-0262)
- STEELMAN Pipe Clamp for Alignment, Steel (99025)
- SELLSTROM Uncoated Fibreglass Blankets (S97455)
- Victor Welding Accessories