Shop All Regulators
Victor
Cutting Tip, 2 Piece, Size 3, Propane/NG
Mfr # 0333-0305
Zoro # G6736012
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service LP, Natural Gas, Oxygen and Propane
- Steel Thickness 2 in to 2 1/2 in
- Tip Size 3
- Acetylene Pressure 5 to 9 psig
- Type 2 Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0333-0305
- Zoro # G6736012
- UPC # 716352030229
- Country of Origin Mexico
- Category Regulators
Dimensions
Tip Size | 3 |
Size | 3 |
Kerf Width | 0.1 in |
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 1-GPN, Tip Size 3, Tip Design Two Piece, Minimum Cutting Thickness 2 in, Maximum Cutting Thickness 2 1/2 in, Compatible Cutting Torch Series HC 1100C, HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Digital Soldering Station (WT1010N)
- FLANGE WIZARD Two Hole Pin, Extra Large, Threaded (42050-TXL)
- POWERWELD Terminal Connector, 50mm Dinse Receptacle (TE-A-3595)
- FORNEY 140A Welder Machine Mig FC-I Welder (FO570749)
- VICTOR Gas Regulator, Single Stage, CGA-510, 4 to 80 psi, Use With: Liquefied Propane (0781-0098)
- VICTOR Gas Regulator, Single Stage, CGA-590, 5 to 150 psi, Use With: Air (0781-3614)
- VICTOR Brazing Nozzle (0387-0039)
- VICTOR Specialty Gas Regulator, Single Stage, CGA-200, 0 to 15 psig, Use With: Acetylene (0781-4240)
- VICTOR Gas Regulator, Single Stage, CGA-680, 200 to 3000 psi, Use With: Argon, Nitrogen (0781-1450)
- VICTOR Heating Nozzle, 1 Piece, Size 8, Acetylene (0324-0111)
- VICTOR Heating Nozzle, 1 Piece, Size 2, Acetylene (0324-0108)
- Victor Regulators