Shop All Regulators
Victor
Cutting Tip, 2 Piece, Size 1, Propylene
Mfr # 0333-0263
Zoro # G6748892
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen and Propylene
- Size 1
- For Use With Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
- Acetylene Flow 10 to 12 scfh
- Tip Size 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0333-0263
- Zoro # G6748892
- UPC # 716352027960
- Country of Origin Mexico
- Category Regulators
Dimensions
Size | 1 |
Tip Size | 1 |
Kerf Width | 0.08 in |
Description
Cutting Tip, Compatible Fuel Type Propylene, For Torch Type Handheld, Machine, Tip Series 1-GPP, Tip Size 1, Tip Design Two Piece, Maximum Cutting Thickness 3/4 in, Compatible Cutting Torch Series HC 1200C, MT 1065, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application Fabrication, Repair and Maintenance
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Tip, PK 3 (WLTS4IR30)
- MILLER ELECTRIC Gas Lens, Copper / Brass, 0.040 In, PK2 (45V42)
- GREENE MANUFACTURING Welding Positioner, Grouted Brick Top (GWP-1)
- MILLER ELECTRIC Cylinder Rack, For Millermatic 252 (300337)
- VICTOR Welding Tip, 1 Piece, Size 1, Acetylene (0311-0474)
- VICTOR Heating Nozzle, 1 Piece, Size 8, Acetylene (0324-0111)
- VICTOR Welding Tip, 1 Piece, Size 00, Acetylene (0311-0472)
- VICTOR Gas Regulator, Single Stage, CGA-540, 5 to 150 psi, Use With: Oxygen (0781-3601)
- VICTOR Regulator, Heavy-Duty, High Capacity, Single Stage (0781-1453)
- VICTOR Gas Regulator, Single Stage, CGA-510, 2 to 15 psi, Use With: Acetylene (0781-3602)
- VICTOR VICTOR G250 Oxy Single Stage Regulator (0781-9406)
- Victor Regulators