Shop All Regulators
Victor
Cutting Tip, 1 Piece, Size 2, Acetylene
Mfr # 0330-0113
Zoro # G6801006
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen and Acetylene
- Cuts To (In.) 1"
- Type 1 Piece
- Flame Type Medium Preheat
- Steel Thickness 1 in to 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0330-0113
- Zoro # G6801006
- UPC # 716352109543
- Country of Origin Mexico
- Category Regulators
Dimensions
Tip Size | 2 |
Size | 2 |
Kerf Width | 0.09 in |
Description
Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Tip Series 1-118, Tip Size 2, Tip Design One Piece, Minimum Cutting Thickness 1 in, Maximum Cutting Thickness 1 1/2 in, Compatible Cutting Torch Series HC 1200C, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application Fabrication, Repair and Maintenance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Sweatband (FM67)
- MAGSWITCH Fixturing Tether, 235 lb. Max. Pull, Stee (8100377)
- SMITH EQUIPMENT High Purity Gas Regulator, Single Stage, 1/4 in FNPT, 15 psi, Use With: Inert, Non-Corrosive (200-0000)
- ZORO SELECT Welding Blanket, 8 ft. W, 6 ft., Black (22RN88)
- VICTOR Cutting Tip, 1 Piece, Size 2, Acetylene (0331-0035)
- VICTOR Gas Regulator, Single Stage, CGA-580, 200 to 3000 psi, Use With: Argon, Helium, Nitrogen (0781-1448)
- VICTOR Welding Tip, 1 Piece, Size 00, Acetylene (0311-0472)
- VICTOR VICTOR Ar/CO2/He/N/O Regulator (HPT600-03-03-03-03-104-00-A)
- VICTOR Brazing Nozzle (0387-0043)
- VICTOR Cutting Tip, 1 Piece, Size 0, Acetylene (0330-0109)
- SIEVERT Preset Regulator, Single Stage, POL, 28 psi, Use With: Propane (3091-23)
- Victor Regulators