Shop All Regulators
Victor
Cutting Tip, 1 Piece, Size 2, Acetylene
Mfr # 0330-0063
Zoro # G6600404
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen and Acetylene
- Oxygen Pressure 40 to 45 psig
- Type 1 Piece
- Acetylene Flow 10 to 16 scfh
- Steel Thickness 1 in to 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0330-0063
- Zoro # G6600404
- UPC # 716352022729
- Country of Origin Mexico
- Category Regulators
Dimensions
Size | 2 |
Tip Size | 2 |
Kerf Width | 0.09 in |
Description
Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 1-108, Tip Size 2, Tip Design One Piece, Minimum Cutting Thickness 1 in, Maximum Cutting Thickness 1 1/2 in, Compatible Cutting Torch Series HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application Fabrication, Repair and Maintenance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Welding Screen, 8 ft. W, 6ft, 0.014 in., Red (22RN73)
- SUMNER Pipe Clamp, 5 to12 In., Ultra Clamp (781530)
- DRILLCO Surfox-M Alu 100Ml (54A131)
- HAKKO Rework Station, 3 Port, DTS, 120V, ESD Safe (FM206-DTS)
- VICTOR Gas Regulator, Single Stage, CGA-540, 2 to 60 psi, Use With: Oxygen (0781-3600)
- VICTOR Regulator, High Pressure, Single Stage, Specialty Gas (5641-8465)
- VICTOR Regulators, Single Stage, CGA 350, 1 to 22 psi, Use With: Hydrogen, Methane (4000-0054)
- VICTOR Gas Regulator, Single Stage, CGA-540, 5 to 125 psi, Use With: Oxygen (0781-0043)
- VICTOR Regulator, High Capacity, Two Stage, Oxygen Gas (0781-5219)
- VICTOR Regulators, Single Stage, CGA 350, 1 to 150 psi, Use With: Hydrogen, Methane (4000-9388)
- VICTOR Gas Regulator, Single Stage, CGA-580, 5 to 125 psi, Use With: Inert (0781-0528)
- Victor Regulators