Shop All Welding Tips
Victor
Cutting Tip, 0-MTH-P, Propylene
Mfr # 0333-0353
Zoro # G7528385
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen and Propylene
- Tip Type GPP
- Tip Series 1-MTHP
- Steel Thickness 3/4 in
- Series 1 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0333-0353
- Zoro # G7528385
- UPC # 716352048545
- Country of Origin Mexico
- Category Welding Tips
Dimensions
Tip Size | 0 |
Size | 0-MTH-P |
Kerf Width | 0.06 in |
Description
Cutting Tip, Compatible Fuel Type Propylene, For Torch Type Machine, Tip Series 1-MTHP, Tip Size 0, Tip Design Two Piece, Minimum Cutting Thickness 1/2 in, Maximum Cutting Thickness 3/4 in, Compatible Cutting Torch Series MT 1065, MT 5, Compatible Manufacturer Victor, Application Fabrication, Repair and Maintenance, Compatible Torch Manufacturer Part Number MT 1065N, MT 5, Flame Type Heavy Preheat, Fuel Flow Rate 12 to 65 scfh (Propylene), Kerf Width 0.06 in, Maximum Cutting Speed 28 in/min
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART WELDING PRODUCTS MIG Welder, Ironman 240, 1, 240V AC, 30 to 250A DC, 60 % (500574)
- PROFESSIONAL PLASTICS Wegener Autotherm - WEG 06N, Temperature Gauge - Digital [Each] (HWELDGAUGE-WEG06N-A)
- WESTWARD Auto Dark Welding Helmet, Shade 5-8/8-13, Black/Blue/White (44R232)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 50 psi, Use With: Hydrogen, Methane (742050350A)
- VICTOR Cutting Tip 2-MTH-P (0333-0355)
- VICTOR Cutting Tip, 3-MTH-P, Propylene (0333-0356)
- VICTOR Cutting Tip, MTHP, 1, Size 1 (0333-0354)
- VICTOR Acetylene Cutting Tip (0331-0009)
- VICTOR Universal Nozzle, 300 Series, Torch Tip (0325-0101)
- VICTOR Victor 341-0331-0013 0-3-101 Cutting Tipg Tip (341-0331-0013)
- SMITH EQUIPMENT Welding Tip, MW, Tip Size 9 (MW209)
- Victor Welding Tips