Shop All Gas Welding Outfits
Victor
Cutting Outfit, Journeyman II EDGE 2.0 Series, Natural Gas, Propane
Mfr # 0384-2112
Zoro # G1566551
product price: $789.99
/ea
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Journeyman II EDGE 2.0
- Cuts Up To 8 in
- Gas Service Natural Gas, Propane
- Tip Series Victor 1
- Duty Rating Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0384-2112
- Zoro # G1566551
- UPC # 716352599733
- Country of Origin Mexico
- Category Gas Welding Outfits
Dimensions
Gauge Size | 1-1/2" |
Hose Fitting Size | B |
Hose Length | 20 ft |
Description
Cutting Outfit, Compatible Fuel Type Propane, Kit Series Journeyman II Edge 2.0, Torch Handle Model WH 315FC+, Cutting Tip Manufacturer Part Number 1-GPP, Cutting Attachment Manufacturer Part Number CA2460, Head Angle 90 Degrees , Heating Nozzle Manufacturer Part Number 8T55, Welding and Brazing Tip Manufacturer Part Number W-2, Regulator CGA Number (Fuel) CGA 510, Regulator CGA Number (Oxygen) CGA 540, Hose Fitting Size B, Hose Length 20 ft, Product Type Combination Torch & Tip Kit
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Hd 2Wire Solder Iron W/Ct6F7 Tip (W100PG)
- LINCOLN ELECTRIC LINCOLN 4pc MIG V-Groove Drive Roll Kit (KP1505-035S)
- ESAB Dual Shield 710x 045x33/AWS-AWS-E71T-1C (245019252)
- STEINER Welding Screen, 6 ft W, 6 ft, Charcoal Gray (532HD-6X6)
- VICTOR Cutting Outfit, Journeyman Select EDGE 2.0 Series, Acetylene, Welds Up To 3 in (0384-2082)
- VICTOR Gas Welding Outfit, EDGE Series, Oxygen and Acetylene, Welds Up To 3 in (0384-2131)
- VICTOR Gas Welding Outfit, EDGE Series, Oxygen and Acetylene (0384-2141)
- VICTOR Gas Welding Outfit, EDGE Series, Oxygen and Acetylene, Welds Up To 3 in (0384-2130)
- VICTOR Gas Welding Outfit, EDGE Series, Oxygen and Acetylene, Welds Up To 1/4 in (0384-2126)
- VICTOR Cutting Outfit, Cutter EDGE 2.0 Series, Acetylene (0384-2121)
- SMITH EQUIPMENT Torch Valve, Gas Saver Series, Hydrogen, Natural Gas, Propane (WDW103)
- Victor Gas Welding Outfits