Shop All Gas Welding Outfits
Victor
Cutting Outfit, Journeyman II EDGE 2.0 Series, Acetylene, Welds Up To 3 in
Mfr # 0384-2111
Zoro # G1566463
product price: $871.99
/ea
Free Shipping & Returns
$871.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Journeyman II EDGE 2.0
- Cuts Up To 8 in
- Welds Up To 3 in
- Gas Service Acetylene
- Duty Rating Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0384-2111
- Zoro # G1566463
- UPC # 716352599726
- Country of Origin Mexico
- Category Gas Welding Outfits
Dimensions
Gauge Size | 1-1/2" |
Hose Fitting Size | B |
Hose Length | 20 ft |
Description
Cutting Outfit, Compatible Fuel Type Acetylene, Kit Series Journeyman II Edge 2.0, Torch Handle Model WH 315FC+, Cutting Tip Manufacturer Part Number 1-1-101, Cutting Attachment Manufacturer Part Number CA2460, Head Angle 90 Degrees , Welding and Brazing Tip Manufacturer Part Number W-2, Regulator CGA Number (Fuel) CGA 510, Regulator CGA Number (Oxygen) CGA 540, Hose Fitting Size B, Hose Length 20 ft, Product Type Combination Torch & Tip Kit, Torch Style Victor
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS Plasma Cut Tip, 55A, For ICE 40-55CM, PK5 (CS192056)
- TURBOTORCH Torch Kit, PL-8ADLX-MC Series, Acetylene (0386-0834)
- PARKER TORCHOLOGY Stubby Collet, 1/16" (WP17/WP18/WP26) (10N23S)
- POWERWELD TIG Rod, Stainless Steel, ER308L, 1/16" x 36" (ER308L-116)
- VICTOR Cutting Outfit, Journeyman II EDGE 2.0 Series, Acetylene, Welds Up To 3 in (0384-2110)
- VICTOR Cutting Outfit, Journeyman Select EDGE 2.0 Series, Acetylene, Welds Up To 3 in (0384-2083)
- VICTOR Gas Welding Outfit, EDGE Series, Oxygen and Acetylene, Welds Up To 3 in (0384-2131)
- VICTOR Cutting And Welding Outfit, Journeyman Series, Acetylene (0384-0807)
- VICTOR Cutting Outfit, Victor G Series, Acetylene, Welds Up To 3 in (0384-2698)
- VICTOR Gas Welding Outfit, G150 Series, Acetylene, Welds Up To 1/4 in (0384-0944)
- SMITH EQUIPMENT Torch Valve, Gas Saver Series, Hydrogen, Natural Gas, Propane (WDW103)
- Victor Gas Welding Outfits