Shop All Gas Welding Outfits
Victor
Cutting Outfit, Journeyman EDGE 2.0 Series, Acetylene, Welds Up To 3 in
Mfr # 0384-2101
Zoro # G1457071
product price: $806.99
/ea
Free Shipping & Returns
$806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Journeyman EDGE 2.0
- Cuts Up To 8 in
- Welds Up To 3 in
- Gas Service Acetylene
- Gauge Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0384-2101
- Zoro # G1457071
- UPC # 716352599757
- Country of Origin Mexico
- Category Gas Welding Outfits
Dimensions
Gauge Size | 1-1/2" |
Hose Fitting Size | B |
Hose Length | 20 ft |
Description
Cutting Outfit, Compatible Fuel Type Acetylene, Kit Series Journeyman Edge 2.0, Torch Handle Model WH 315FC+, Cutting Tip Manufacturer Part Number 1-1-101, Cutting Attachment Manufacturer Part Number CA2460, Head Angle 90 Degrees , Heating Nozzle Manufacturer Part Number 8-MFA, Welding and Brazing Tip Manufacturer Part Number W-1, W-3, W-5, Regulator CGA Number (Fuel) CGA 510, Regulator CGA Number (Oxygen) CGA 540, Hose Fitting Size B, Hose Length 20 ft, Product Type Combination Torch & Tip Kit
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1124)
- SAVE PHACE Lens Key & Anchor for EFP (3010219)
- POWERWELD Harris Style 36" Straight Cutting Torch, LP Propane (PW62-3F-36)
- PARKER TORCHOLOGY Bernard Style Nozzle, HD, Copper, 9/16" Tapered (P4592)
- VICTOR Cutting Outfit, Journeyman Select EDGE 2.0 Series, Acetylene, Welds Up To 3 in (0384-2082)
- VICTOR Gas Welding Outfit, G150 Series, Acetylene, Welds Up To 1/4 in (0384-0945)
- VICTOR Cutting Outfit, Journeyman Select EDGE 2.0 Series, Acetylene, Welds Up To 3 in (0384-2083)
- VICTOR Gas Welding Outfit, G150 Series, Acetylene, Welds Up To 1/4 in (0384-0947)
- VICTOR Cutting Outfit, Journeyman II EDGE 2.0 Series, Propylene (0384-2113)
- VICTOR Cutting Outfit, Cutter EDGE 2.0 Series, Acetylene (0384-2121)
- UNIWELD Braze/Weld/Cut Outfit, Light Duty (KL71-4P)
- Victor Gas Welding Outfits