Shop All Gas Welding Outfits
Victor
Cutting Outfit, Cutter EDGE 2.0 Series, Acetylene
Mfr # 0384-2120
Zoro # G1566542
product price: $822.99
/ea
Free Shipping & Returns
$822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Cutter EDGE 2.0
- Cuts Up To 8 in
- Gas Service Acetylene
- Cutting Attachment ST2600FC
- Characteristics Patented Built In Flashback Arrestors and Check Valves, Stainless Steel Diaphragm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0384-2120
- Zoro # G1566542
- UPC # 716352599528
- Country of Origin Mexico
- Category Gas Welding Outfits
Dimensions
Gauge Size | 1-1/2" |
Description
Cutting Outfit, Compatible Fuel Type Acetylene, Kit Series Cutter Edge 2.0, Torch Handle Model ST2600FC, Cutting Attachment Manufacturer Part Number ST2600FC, Head Angle 90 Degrees , Regulator CGA Number (Fuel) CGA 510, Regulator CGA Number (Oxygen) CGA 540, Product Type Cutting Torch Kit, Torch Style Victor, Application Cutting, Heating, Duty Rating Heavy Duty, Number of Brazing and Soldering Tips 0, Number of Cutting Tips 0, Number of Regulators 2, Number of Welding Nozzles 0
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Nozzle, Tapered, Orifice, 3/8 (209035)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (DS2944)
- MILLER ELECTRIC Replacement Torch, 12 ft. Cable (260633)
- MILLER ELECTRIC Handle, Knurled Thread, Knurled Thread (53N06)
- VICTOR Cutting And Welding Outfit, Journeyman Series, Acetylene (0384-0807)
- VICTOR Cutting Outfit, Journeyman EDGE 2.0 Series, Acetylene, Welds Up To 3 in (0384-2100)
- VICTOR Cutting Outfit, Journeyman Select EDGE 2.0 Series, Natural Gas, Propane (0384-2088)
- VICTOR Cutting Outfit, Journeyman II EDGE 2.0 Series, Natural Gas, Propane (0384-2112)
- VICTOR Gas Welding Outfit, G150 Series, Acetylene, Welds Up To 1/4 in (0384-0946)
- VICTOR Gas Welding Outfit, G150 Series, Acetylene, Welds Up To 1/4 in (0384-0948)
- SMITH EQUIPMENT Refrigeration And A/C Outfit, Versa-Torch Series, Acetylene, Welds Up To 1/8 in (VT-4T)
- Victor Gas Welding Outfits