Shop All Cutting Attachments
Victor
Cutting Attachment, CA1350
Mfr # 0381-0418
Zoro # G1778104
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Medium/Standard Duty
- Tip Type Cutting
- Series Victor 1350 Series
- Cuts Up To 6 in
- For Use With Victor 100 Series Welding Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0381-0418
- Zoro # G1778104
- UPC # 716352010511
- Country of Origin Mexico
- Category Cutting Attachments
Dimensions
Length | 8 in |
Overall Length | 8 in |
Details
Item | Cutting Attachment |
Duty Rating | Medium/Standard Duty |
Tip Type | Cutting |
Series | Victor 1350 Series |
Cuts Up To | 6 in |
For Use With | Victor 100 Series Welding Handle |
Tip Series | 3 Series |
Material | Stainless Steel/Brass |
Torch Handle | All Victor Style 100 Series |
Head Angle | 90 Degrees |
Features | Die-Forged Brass Head, Spiral Mixer Blends Oxygen and Fuel, Smooth Cutting Valve (pull Type), Stainless Steel Tubes, Brass Coupling Nut and Double "o" Ring Tapered Seal Gives Quick Gas-tight Seal without a Tightening Wrench. |
Gas Service | Any Fuel gas |
Body Material | Stainless Steel/Brass |
Maximum Cutting Thickness | 6 in |
Weight | 13 oz |
Cutting Attachment Series | CA 1350 |
Compatible Torch Handle Manufacturer Part Number | 100FC |
Compatible Cutting Tip Series | 3-101, 3-118, 3-318MP, 3-GPN, 3-GPP |
Torch Style | Victor |
Compatible Fuel Type | Acetylene, Natural Gas, Propane, Propylene |
Description
Cutting Attachment, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Cutting Attachment Series CA 1350, Head Angle 90 Degrees , Overall Length 8 in, Maximum Cutting Thickness 6 in, Weight 13 oz, Torch Style Victor, Compatible Cutting Tip Series 3-101, 3-118, 3-318MP, 3-GPN, 3-GPP, Compatible Torch Handle Manufacturer Part Number 100FC, Body Material Stainless Steel/Brass, Duty Rating Medium/Standard Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY E71T-GS Self, Steel Flux-Core Welding Wire, .035 in x 10 Pound (42303)
- SIEVERT Replacement Flint For Striker 2000S (3001X)
- ZORO SELECT Welding Blanket, 8 ft. W, 6 ft., Tan (22RN94)
- POWERWELD Victor Style 21" Straight Cutting Torch (PW1600)
- VICTOR Cutting Tip, 3 Size, Propane, Natural Gas, Brass (0333-0325)
- VICTOR Cutting Tip, GPN, 000 Size, Propane, Natural Gas, Copper (0333-0300)
- VICTOR Cutting Tip (CS1382)
- VICTOR Nozzle, Welding, 2-W (0323-0121)
- VICTOR Cutting Tip, 2 Size, Propane, Natural Gas, Brass (0333-0324)
- VICTOR Nozzle, Welding, 1-W-1 (0324-0071)
- TURBOTORCH Nozzle, Welding, 4-W-J (0387-0044)
- Victor Cutting Attachments