Shop All File Holders
Victor
Corner Shelf, Silver
Mfr # S1120
Zoro # G4370849
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 13.2"
- Height 9.8"
- Depth 9.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Victor
- MFR # S1120
- Zoro # G4370849
- Country of Origin Multiple
- Category File Holders
Dimensions
Width | 13.2" |
Height | 9.8" |
Depth | 9.7" |
Details
Item | Corner Shelf,Silver |
Color | Silver |
Description
Corner Shelf,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT DOT Label, 6-1/2 In. H, 6-1/2 In. W, PK100 (8UV48)
- POST-IT Note, Popup Rld3"x3", Yllw, PK6 (R335YW)
- BROTHER Adhesive Label Tape Cartridge 15/16" x 26-1/4 ft., Black/White (HGeS2515PK)
- PARTNERS BRAND Butcher Paper Sheets, 30" x 30", White, 600/Case (BPS303040W)
- VICTOR Corner Shelf, Brown (B1120)
- VICTOR Stacking Letter Tray, White (W1154)
- VICTOR Incline File, White (W8601)
- VICTOR Incline File, Silver (S8601)
- VICTOR Incline File, Brown (B8601)
- VICTOR Corner Shelf, White (W1120)
- SAFCO Locking Mobile Tub File With Drawer, Letter Size, 17Wx26Dx28H, Black (5364BL)
- Victor File Holders