Shop All File Holders
Victor
Corner Shelf, Brown
Mfr # B1120
Zoro # G4370453
$62.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Desk Shelf
- Color Brown
- Width 13.2 in
- Height 9.8 in
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Victor
- MFR # B1120
- Zoro # G4370453
- Country of Origin China
- Category File Holders
Dimensions
Width | 13.2 in |
Height | 9.8 in |
Depth | 9.7 in |
Details
Item | Corner Shelf,Brown |
Type | Desk Shelf |
Color | Brown |
Finish | Matte |
Material | Wood, Rubber |
Features | Rubber Feet, Sturdy, Reversible, Non-slip, Durable |
Application | Desktop Accessory, Catalog Storage, Binder, Folder, Paper, Book |
Placement | Desktop |
Description
Corner Shelf,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS COLOSSUS DUFFLE BAG, BLACK (161-002)
- BIC Bic® Wite-Out® Exact Liner Correction Tape Pen, 1/5 in x 238 in, White, 1 Pack (WOELP11)
- OHAUS Mechanical Balance, SS Pltfrm, 2610g Cap. (TP2611)
- LINZER Brush Art 4Pc Set (A444)
- VICTOR Incline File, Brown (B8601)
- VICTOR Tidy Tower, White (W5500)
- VICTOR Corner Shelf, Silver (S1120)
- VICTOR Stacking Letter Tray, White (W1154)
- VICTOR Corner Shelf, White (W1120)
- BUSINESS SOURCE 6-Slot Inclined Desk Step Sorter (11875)
- ARTISTIC Urban Collection Magazine File, Black (ART20004)
- Victor File Holders