Shop All Desk Accessories & Organizers
Victor Technology
Compact Standing Desk Riser, Black
Mfr # DCX610
Zoro # G9189597
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series High Rise(TM)
- Overall Width 32 1/2 in
- Overall Depth 18 in
- Height 19"
- Width 32.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor Technology
- MFR # DCX610
- Zoro # G9189597
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 32 1/2 in |
Overall Depth | 18 in |
Height | 19" |
Width | 32.5" |
Depth | 18" |
Height Range | 0 in to 19 in |
Height Adjustment Continuity | Continuous |
Maximum Desktop Height | 19 in |
Description
Standing Desk Converter, Product Type Standing Desk Converter, Maximum Desktop Height 19 in, Overall Width 32 1/2 in, Overall Depth 18 in, Desktop Material Steel, Wood, Desktop Color Black, White, Weight Capacity 29 lb, Frame Material Steel, Wood, Number of Shelves 0, Frame Color White, Height Adjustment Continuity Continuous, Number of Casters/Glides 0, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Manual, Standards Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON UCreate™ Coated Poster Board, White 14 pt., 22" x 28", PK25 (5460-7)
- ZORO SELECT Carton Sealing Tape, Tan, 72mmx914m, PK4 (31HJ39)
- AMPAD Quadrille Pads, 4 sq/in Quadrille Rule, 11 x 17, White, 50 Sheets (22-037)
- BUSINESS SOURCE Fastener Folders Letter 8 1/2" x 11" Sheet Size, PK50 (17267)
- VICTOR TECHNOLOGY Desktop Organizer, Black, 5 Compartments (4720-5)
- VICTOR TECHNOLOGY Pencil Cup, USB Port (PH600)
- VICTOR TECHNOLOGY Smart Charge Pencil Cup with USB Charging Hub, Black (PH600)
- VICTOR TECHNOLOGY Balance Board, Plastic, Gray, 14-1/2 in. D (ST570)
- VICTOR TECHNOLOGY Pencil Cup, Black (9505-5)
- VICTOR TECHNOLOGY Desktop Organizer, Black, Wood, 5-1/2 in. H (9525-5)
- ROLODEX Organizer Deep Drawer, Metal Mesh, Black (22131)
- Victor Technology Desk Accessories & Organizers