Shop All Calculators
Victor
Calculator, 8Digit Handheld, White
Mfr # 700
Zoro # G7487159
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Digits 8
- Display LCD
- Functions Change Sign, Percent Add-On/Discount, Percentage, Square Root
- Characteristics +/- Switch Key, Percent Key(s)
- Power Supply Battery; Solar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 700
- Zoro # G7487159
- UPC # 014751007003
- Country of Origin China
- Category Calculators
Dimensions
Overall Width | 2 1/2 in |
Overall Height | 1/4 in |
Size | 2.5 x 4 |
Display Characters Height | 14 mm |
Overall Depth | 4 in |
Details
Item | Portable Calculator |
Display Digits | 8 |
Display | LCD |
Functions | Change Sign, Percent Add-On/Discount, Percentage, Square Root |
Characteristics | +/- Switch Key, Percent Key(s) |
Power Supply | Battery; Solar |
Weight | 0.106 lbs |
Features | Memory |
Display Notation | Numeric |
Memory | 3-Key |
Replacement Batteries | AG10 |
Product Type | Portable Calculator |
Number of Digits Displayed | 8 |
Display/Print | Display |
Display Type | LCD |
Description
Portable Calculator, Change Sign, Percent Add-On/Discount, Percentage, Square Root, Power Supply Battery, Solar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Standard Waste Label, Paper, 6"x6", Pk25 (WMLZ827)
- RICOH Black Toner Cartridge 10K YLD (841586)
- PARTNERS BRAND Anti-Static Bubble Dispenser Packs, 3/16" x 12" x 175', Pink, 1/Each (BD31612AS)
- UNIVERSAL ONE Sticky Notes, 3 x 3 In, Assorted, PK12 (UNV35611)
- VICTOR Financial Calculator, 12Digit (6500)
- VICTOR 1212-3A Antimicrobial Printing Calculator, Blue/Red Print, 2.7 Ln/Sec (1212-3A)
- VICTOR Roller, Calc, Red/Blk Ink (IR40T)
- VICTOR Antimicrobial Pocket Calculator, 8 Digit (900)
- VICTOR Desktop Calculator, Large (6700)
- VICTOR Ink Ribbon for Calculator, Black/Red (7010)
- SHARP Desktop Calculator, Printing, LCD, 12 Digit (SHREL1750V)
- Victor Calculators