Shop All Calculators
Victor
C5000 Construction Materials Calculator
Mfr # C5000
Zoro # G812167493
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Instruction Manual, Protective Case, Pocket Reference Guide
- Power Supply Battery
- Functions Area, Perimeter, Volume
- Overall Width 5 7/8 in
- Overall Height 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # C5000
- Zoro # G812167493
- Country of Origin China
- Category Calculators
Dimensions
Overall Width | 5 7/8 in |
Overall Height | 1 1/4 in |
Display Height | 5/16 in |
Overall Depth | 8.1 in |
Display Width | 3 3/4 in |
Details
Item | C5000 Construction Materials Calculator |
Includes | Instruction Manual, Protective Case, Pocket Reference Guide |
Power Supply | Battery |
Functions | Area, Perimeter, Volume |
Product Type | Construction Calculator |
Display Type | LCD |
Display/Print | Display |
Number of Digits Displayed | 8 |
Description
C5000 Construction Materials Calculator, Print Speed Not Applicable, Ink Type Not Applicable, Area, Perimeter, Volume, Power Supply Battery, Includes Instruction Manual, Protective Case, Pocket Reference Guide
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR SHIELD Desiccant, 3-1/8in. L, 1-1/2in. W, PK550 (D1/2UCT)
- PILOT Dr. Grip Frosted Ink Retractable Ballpoi (36250)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Red (15C007)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA44582)
- VICTOR Financial Calculator, 12Digit (6500)
- VICTOR Antimicrobial Two-Color Printing Calculator, Blue/Red Print, 3 Lines/Sec (1225-3A)
- VICTOR 1212-3A Antimicrobial Printing Calculator, Blue/Red Print, 2.7 Ln/Sec (1212-3A)
- VICTOR Desktop Calculator, Large (6700)
- VICTOR Red & Black Calculator Ink Roller (VCTIR40T)
- VICTOR PL8000 1-Color Prompt Logic Printing Calculator, Black Print, 8 Ln/Sec (PL8000)
- TEXAS INSTRUMENTS Minidesk Calculator, LCD, 8 Digit (TEXTI1795SV)
- Victor Calculators