Shop All Regulators
Victor
Brazing Nozzle
Mfr # 0387-0040
Zoro # G3341895
product price: $54.09
/ea
$54.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen and Acetylene
- Acetylene Pressure 3 to 5 psig
- For Use With Turbotorch - 0386-0311, 0382-0127 Or Grainger - 5GEJ9, 5KJ44
- Flame Type Brazing Long Cone
- Size 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0387-0040
- Zoro # G3341895
- UPC # 716352156172
- Country of Origin Mexico
- Category Regulators
Dimensions
Size | 0 |
Tip Size | 0 |
Description
Brazing Nozzle, Compatible Fuel Type Acetylene, Tip Series W-J, Compatible Torch Series J, Tip Size 0, Maximum Brazing Capacity 1 in, Compatible Manufacturer Victor, Application Brazing, Welding, Compatible Torch Grainger Part Number 5GEJ9, 5KJ44, Compatible Torch Manufacturer Part Number J-28, J-40, Flame Type Brazing Long Cone, Fuel Pressure Rating (Maximum) 5 psig, Fuel Pressure Rating (Minimum) 3 psig, Maximum Oxygen Flow Rate 6 scfh, Minimum Oxygen Flow Rate 4 scfh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Passive Welding Helmet, Fix10, Black (44R224)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002795)
- AMERICAN BEAUTY TOOLS Desoldering Braid, 8 ft.L x 3/32"W, Copper (485-8C)
- STEINER Welding Screen, 8 ft. W, 6 ft., Orange (548HD-6X8)
- VICTOR Cutting Tip, 1 Piece, Size 0, Acetylene (0330-0109)
- VICTOR Cutting Tip, 1 Piece, Size 2, Acetylene (0330-0063)
- VICTOR Gas Regulator, Single Stage, CGA-580, 200 to 3000 psi, Use With: Argon, Helium, Nitrogen (0781-1448)
- VICTOR Cutting Tip, 2 Piece, Size 0, Propane/NG (0333-0302)
- VICTOR Gas Regulator, Single Stage, CGA-510, 5 to 125 psi, Use With: Liquefied Propane (0781-0595)
- VICTOR Gas Regulator, Single Stage, CGA-300, 2 to 15 psi, Use With: Acetylene (0781-3629)
- TURBOTORCH Air/Lp Kit, Lp-3 Series (0386-0006)
- Victor Regulators