Shop All Soldering Tips
Victor
Brazing and Soldering Tip
Mfr # 0330-0145
Zoro # G804319510
product price: $31.19
/ea
Sold in multiples of 3 for $93.57
$93.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flame Type Medium to Heavy Preheat
- Tip Size 2
- Application General Purpose
- Cutting Range 1 in to 1 1/2 in
- Maximum Cutting Speed 18 in/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0330-0145
- Zoro # G804319510
- UPC # 716352024693
- Country of Origin Mexico
- Category Soldering Tips
Dimensions
Tip Size | 2 |
Kerf Width | 0.09 in |
Details
Item | Brazing and Soldering Tip |
Flame Type | Medium to Heavy Preheat |
Application | General Purpose |
Cutting Range | 1 in to 1 1/2 in |
Maximum Cutting Speed | 18 in/min |
Oxygen Flow Rate | 115 to 135 scfh (Cutting), 23 to 108 scfh (Preheat) |
Pressure Rating (Fuel) | 4 to 9 psi |
Compatible Cutting Torch Series | HC 1100C, HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC |
Compatible Cutting Attachment | CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1 |
Tip Design | One Piece |
Minimum Cutting Speed | 12 in/min |
Minimum Cutting Thickness | 1 in |
Compatible Torch Manufacturer Part Number | HC 1100C, HC 1101C, HC 1130C, HC 1131C, HC 1132C, HC 1150C, HC 1151C, HC 1152C, HC 1161C, HC 1162C, HC 1170C, HC 1171C, HC 1172C, HC 1200C, HC 1201C, HC 1202C, HC 1230C, HC 1231C, HC 1232C, HC 1250C, HC 1250LC, HC 1251C, HC 1252C, HC 1262C, HC 1270C, HC 1271C, HC 1272C, HC 1280C, HC 1290C, MT 1065N, MT 210N, MT 310N, MT 310NV, MT 318N, MT 318NV, MT 5, SST 1000FC, SST 1001FC, SST 2600FC, SST 2601FC, SST 900FC, SST 901FC, ST 1001FC, ST 100FC, ST 1030FC, ST 1031FC, ST 1032FC, ST 1050FC, ST 1051FC, ST 1052FC, ST 2600FC, ST 2601FC, ST 2601FCL, ST 2602FC, ST 2610FC, ST 2611FC, ST 2612FC, ST 2630FC, ST 2631FC, ST 2632FC, ST 2650FC, ST 2651FC, ST 2651FCL, ST 2652FC, ST 2652FCL, ST 2670FC, ST 2671FC, ST 2672FC, ST 300FC, ST 400C, ST 900FC, ST 901FC, ST 912FC, ST 930FC, ST 931FC, ST 932FC, ST 950FC, ST 951FC, ST 952FC, ST 972FC, ST 991FC |
Pressure Rating (Oxygen) | 35 to 45 psi (Cutting) |
Maximum Cutting Thickness | 1 1/2 in |
Fuel Type (per Tip Series) | Propane & Natural Gas |
Compatible Fuel Type | Natural Gas, Propane |
Tip Series | 1-200 |
Compatible Manufacturer | Victor |
For Torch Type | Handheld, Machine |
Fuel Flow Rate | 12 to 15 scfh |
Description
Brazing and Soldering Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 1-200, Tip Size 2, Tip Design One Piece, Minimum Cutting Thickness 1 in, Maximum Cutting Thickness 1 1/2 in, Compatible Cutting Torch Series HC 1100C, HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.035", 44 lb (ED032366)
- WELLER Solder Wire (T0051386299)
- POWERWELD Smith Style Cutting Tip, MD, Acetylene, #1 (MC12-1)
- XTRWELD Harris Style Cutt Tip 6290 SRS 1 PC for Acetylene Size 3 (CTIP6290-3)
- VICTOR Cutting , Heating , Welding Outfit (0384-2127)
- VICTOR VICTOR MFTA Sz8 Acetylne Braz/Solder Tip (0330-0528)
- VICTOR VICTOR MFTA Sz12 Actylne Braz/Solder Tip (0330-0524)
- VICTOR Victor 341-0323-0252 8-Mfa Heating Nozzleheating Nozzle (341-0323-0252)
- VICTOR Victor 341-0323-0251 6-Mfa Heating Nozzleheating Nozzle (341-0323-0251)
- VICTOR VICTOR TEMFA Sz1 Actylne Braz/Solder Tip (0311-0215)
- HAKKO Nozzle, Round, 1.6mm x 3.0mm Size (N61-10)
- Victor Soldering Tips