Shop All Plasma Cutting Systems
Victor
Automatic Plasma Cutting System, 5/8 In
Mfr # PT-Cut Master A-120
Zoro # G7808035
product price: $7,359.99
/ea
Free Shipping & Returns
$7,359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Output 120 A
- Input Voltage 220 V AC
- Cutting Capacity (In.) 5/8 in
- Cable Length (Ft.) 35
- Series Cutmaster A120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # PT-Cut Master A-120
- Zoro # G7808035
- Country of Origin Mexico
- Category Plasma Cutting Systems
Dimensions
Cable Length (Ft.) | 35 |
Overall Depth (In.) | 32 in |
Overall Height (In.) | 21 in |
Overall Width (In.) | 13 in |
Overall Height | 21 in |
Ground Cord Length | 35 ft |
Power Cord Length | 35 ft |
Cutting Cable Length | 35 ft |
Overall Depth | 32 in |
Overall Width | 13 in |
Description
Plasma Cutter, Cutting Configuration Plasma Cutting, Input Voltage 220 V AC, Phase Single-Phase, Maximum Output Current 120 A, Welding Processes Plasma Cutting, Cutting Cable Length 35 ft, Ground Cord Length 35 ft, Includes Automated Torch, Starter Kit, Maximum Pressure - Air Compressor 75 psi, Overall Depth 32 in, Overall Height 21 in, Overall Width 13 in, Plasma Gas Type Air, Power Cord Length 35 ft, Series Cutmaster A120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Carbon Stl AC, Weld Electrode, 3/32", 50lb. (E6011-332-50)
- SIMPLE GREEN Anti-Spatter, Ready to use, Size: 5 gallon Pail (13457)
- PARKER TORCHOLOGY Miller Style Liner, .023" to .030", 15' (194010) (M194-010)
- SEELYE Welding Rod, PVC, 3/16 In, White, PK16 (900-11003)
- VICTOR Straight Line Cutting Machine, 115V (0200-0240)
- FORNEY Flex 30 Plasma ST (320)
- AMICO ELECTRIC 80-Amp Professional None-Touch Pilot Arc Plasma Torch Assembly, Use for APC-50HF/60HF/70HF/80HF (AP-80)
- LONGEVITY FORCECUT 40D, 40 Amp 110V/220V Full Pilot Arc Plasma Cutter (880077)
- THERMAL DYNAMICS Replacement Torch, for SL60QD Leads (7-5680)
- AMICO ELECTRIC 50A Professional Plasma Cutter, 3/4 in. Clean Cut 110/230V Compatible DC Inverter Cutting Machine. (CUT-50)
- LINCOLN ELECTRIC Plasma Cutter (K5457-1)
- Victor Plasma Cutting Systems