Shop All Calculators
Victor
Antimicrobial Two-Color Printing Calculator, Blue/Red Print, 3 Lines/Sec
Mfr # 1225-3A
Zoro # G506435464
product price: $79.39
/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Digits 12
- Display Fluorescent
- Height 15 mm
- Power Supply AC
- Includes Paper Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 1225-3A
- Zoro # G506435464
- UPC # 14751122539
- Country of Origin China
- Category Calculators
Dimensions
Height | 15 mm |
Size | 7.75 x 9.75 |
Details
Item | Calculators |
Display Digits | 12 |
Display | Fluorescent |
Power Supply | AC |
Includes | Paper Roll |
Functions | Yes |
Characteristics | Percent Key(s), Grand Total Key, Double Zero Key, Decimal Function, Cost/Sell/Margin, Backspace Key, +/- Switch Key |
Color | Blue; Red |
Memory | 4-Key |
Display Angle | Fixed |
Display Notation | Numeric |
Description
Victor 12-digit commercial printing calculator. Features a modern metallic blue styling. Engineered with an antimicrobial agent to reduce the growth of microbes and bacteria on the product that can cause discoloration and odors. Manufactured with recycled plastic. Large fluorescent display. Fast 3.0 lines-per-second, 2-color printer. Features include: automatic tax keys, Cost/Sell/Margin, grand total, delta percent, item count, backspace key, sigma, change sign key, and time/date feature that prints or displays.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Merchandise Bags, Green, 21 In. L, PK500 (5DUK5)
- ZORO SELECT Strapping, Polyester, Embossed, 4000 ft. L (5JPR5)
- PACON Tru-Ray Construction Paper, 76lb, 9 x 12, Salmon, PK50 (PAC103010)
- PILOT Refill for Pilot G2 Gel Ink Pens, Ultra-Fine Conical Tip, Black Ink, 2PK (77287)
- VICTOR Financial Calculator, 12Digit (6500)
- VICTOR PL8000 1-Color Prompt Logic Printing Calculator, Black Print, 8 Ln/Sec (PL8000)
- VICTOR Ink Ribbon for Calculator, Black/Red (7010)
- VICTOR Roller, Calc, Red/Blk Ink (IR40T)
- VICTOR Calculator, 8Digit Handheld, White (700)
- VICTOR Desktop Calculator, Large (6700)
- VICTOR TECHNOLOGY Sharp EL1501, EL-1501 PAPERLESS PRINTING CALCULATOR, 12-DIGIT LCD (SHREL1501)
- Victor Calculators