Shop All Coffee and Tea
Victor Allen
White Choc Caramel Single Serve, PK72
Mfr # FG016400
Zoro # G2699528
original price:
$40.99
9% off
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12
- Width 5.8125
- Length 3.75
- Height 3.8125
- Net Weight 2.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Victor Allen
- MFR # FG016400
- Zoro # G2699528
- UPC # 36069948281
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | 12 |
Width | 5.8125 |
Length | 3.75 |
Height | 3.8125 |
Details
Net Weight | 2.38 |
For Use With | Single Serve Brewing Systems |
Description
Victor Allen's Coffee - a passion for great coffee for 35+ years...Brighter. Smoother. Richer. We source the finest beans from all regions of the world. Our roast masters coax out the unique flavors, carefully, one batch at a time, in our US facilities. That's why, since 1979, Victor Allen's is proud to offer you high-quality, precision-roasted perfection. Enjoy your coffee house experience, at home with Victor Allen's Coffee... Every Cup. Every Bean. Every Time
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUISINART Saucepan W/Lid 1-1/2 Qt (619-16)
- HENNY PENNY 24 Volt New Valve C8000 / Ofg (White Rodgers) (80761)
- GIANT SNACK Giants Kettle Fresh Cracked Pepper Seeds 5 oz., PK12 (24500)
- GRINDMASTER CECILWARE Inlet 120 Volt F/Fe200/Cl20 Valve (280-00020)
- VICTOR ALLEN Italian Roast Coffee Single Serve Cup, PK200 (FG016338)
- VICTOR ALLEN Caramel Macchiato Coffee Single Serve Cup, PK80 (FG014619RV)
- VICTOR ALLEN French Roast Coffee Single Serve Cup, PK200 (FG014639RV)
- VICTOR ALLEN Sweet & Salty Capp Single Serve Cup, PK72 (FG016403)
- VICTOR ALLEN 12oz Morning Blend Ground Coffee, PK6 (FG015806RV)
- VICTOR ALLEN Victor Allen's Coffee Hawaiian Blend, Medium Roast, 42 Count, Single Serve Coffee Pods for Keurig K-Cup Brewers (formerly Kona Blend) (FG014587RV)
- STARBUCKS Sumatra Coffee K-Cups, Sumatran, K-Cup, PK24 PK (12434953)
- Victor Allen Coffee and Tea