Shop All Coffee and Tea
Victor Allen
Victor Allen's Coffee Hawaiian Blend, Medium Roast, 42 Count, Single Serve Coffee Pods for Keurig K-Cup Brewers (formerly Kona Blend)
Mfr # FG014587RV
Zoro # G2700891
product price: $23.49
/pk 42, $0.56/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.313
- Size 42
- Length 7.875
- Net Weight 0.93
- Width 7.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor Allen
- MFR # FG014587RV
- Zoro # G2700891
- UPC # 36069941374
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Height | 6.313 |
Size | 42 |
Length | 7.875 |
Width | 7.875 |
Depth | 7.875 |
Details
Net Weight | 0.93 |
For Use With | Single Serve Brewing Systems |
Weight | 0.93 |
Description
Victor Allen's Coffee - a passion for great coffee for 35+ years...Brighter. Smoother. Richer. We source the finest beans from all regions of the world. Our roast masters coax out the unique flavors, carefully, one batch at a time, in our US facilities. That's why, since 1979, Victor Allen's is proud to offer you high-quality, precision-roasted perfection. Enjoy your coffee house experience, at home with Victor Allen's Coffee... Every Cup. Every Bean. Every Time
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Pilot Safety Valve 3/8" (962067-1)
- APW WYOTT 21-5/8" Stainless Steel Bun Grill Toaster (M-95-2 240V)
- DON-JO Don-Jo: Latch Protector CLP 110 (DNJ-CLP-110-630)
- SCHNEIDER ELECTRIC Key, Harmony XB4, replacement accessory, for selector switch and emergency stop push button, Dom 8D1, set of 2 keys (ZBD8D1)
- VICTOR ALLEN Vanilla Latte Ready to Drink, 12 Pack - 8 oz Cans, 12PK (FG017830RV)
- VICTOR ALLEN Hazelnut Coffee Single Serve Cup, PK42 (FG014586RV)
- VICTOR ALLEN Victor Allen's Coffee Hawaiian Blend, Medium Roast, 80 Count, Single Serve Coffee Pods for Keurig K-Cup Brewers (formerly Kona Blend) (FG014610RV)
- VICTOR ALLEN 100% Colombian Coffee Single Serve Cup, PK200 (FG014638RV)
- VICTOR ALLEN Hazelnut Coffee Single Serve Cup, PK80 (FG014609RV)
- VICTOR ALLEN 2.0 Donut Shop Coffee, PK120 (FG015351)
- SUPER COFFEE Smooth Mocha Super Coffee 12 fl. oz., PK12 (860545000305)
- Victor Allen Beverages