Shop All Coffee and Tea
Victor Allen
Sweet & Salty Caramel Cappuccino Single Serve Cup, PK42
Mfr # FG015920
Zoro # G2700596
product price: $22.99
/pk 42, $0.55/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 42
- For Use With Single Serve Brewing Systems
- Width 7.938
- Length 7.938
- Height 6.313
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor Allen
- MFR # FG015920
- Zoro # G2700596
- UPC # 36069947376
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | 42 |
Width | 7.938 |
Length | 7.938 |
Height | 6.313 |
Details
For Use With | Single Serve Brewing Systems |
Net Weight | 1.38 |
Description
Victor Allen's Coffee - a passion for great coffee for 35+ years...Brighter. Smoother. Richer. We source the finest beans from all regions of the world. Our roast masters coax out the unique flavors, carefully, one batch at a time, in our US facilities. That's why, since 1979, Victor Allen's is proud to offer you high-quality, precision-roasted perfection. Enjoy your coffee house experience, at home with Victor Allen's Coffee... Every Cup. Every Bean. Every Time
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABENA Containers, To-Go, Clam Shell Meal Box w/ Hinged Lid (1010001177)
- STOELTING Futura Service Auger (4157968-SV)
- FOOD WARMING EQUIPMENT Motor 115V (MTR-JK120-92)
- CRESTWARE Bus Tub Lid, Polypropylene, Brown (BTLIDBR)
- VICTOR ALLEN Victor Allen's Coffee Hawaiian Blend, Medium Roast, 42 Count, Single Serve Coffee Pods for Keurig K-Cup Brewers (formerly Kona Blend) (FG014587RV)
- VICTOR ALLEN Hot Cocoa Mix Flavored Variety Pack, 42 Count, Single Serve Cups (FG017047)
- VICTOR ALLEN Donut Shop Coffee Single Serve Cup, PK200 (FG014637RV)
- VICTOR ALLEN Spring Coffee Variety Pack, PK96 (FG015284)
- VICTOR ALLEN 2.0 VP (Donut 12, Morn 10, Colo 10, French 10), PK42 (FG015193RV)
- VICTOR ALLEN Organic Peruvian Coffee Single Serve Cup, PK42 (FG014589RV)
- YUBAN Yuban® Arabica Original Premium Coffee, Regular, 31 oz., Arabica Beans (YUB04707)
- Victor Allen Beverages